The 6-inch Waferâ„¢ LED Downlights with non-conductive dead front trim design provide high-quality light output and efficiency while eliminating the need for recessed housings. Perfect for living and dining areas, bedrooms, closets, hallways, bathrooms, kitchens, basements, soffits, entryways and porches. The Wafer LED downlight is wet location listed, making it ideal for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications.

yklwf6eled3k90crimwcp6m2
ACUITY 26117R 6-inch 11.2W 3000K 90CRI WF6E Series Wafer LED Downlight with Non-Conductive Dead-Front Trim, Matte White
Not available for order
Price
$169.41
/ PK
Manufacturer:ACUITY
Manufacturer #:26117R
Description
Specifications
Brand Name | Lithonia Lighting | Item Name | Recessed Downlight Fixture |
Type | Wafer-Thin, Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 11.2 W | Lamp Type | LED |
Housing Material | Die-Cast Aluminum | Amperage Rating | 0.09 A |
Recessed Trim Type | 6 in Round | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Polycarbonate | Lumens | 790 lm |
Housing Finish | Matte White | Dimensions | 6.7 in dia x 1.1 in H |
Standards | Energy Star Certified, Title California 24 Compliant, Wet Locations Listed | Application | For Dining Areas, Bedrooms, Closets, Hallways, Bathrooms, Showers, Kitchens, Basements, Soffits, Entryways and Porches |
UPC | 193048380569 |
Packages
1 - UNIT - 1 |