The TWR1 LED luminaire is powerful yet energy efficient, capable of replacing up to a 250W metal halide luminaire while saving up to 86% in energy costs. Offering an expected service life of more than 20 years, the TWR1 LED eliminates frequent lamp and ballast replacements associated with traditional technologies. The Adjustable Light Output (ALO) feature allows the contractor to set the light output during installation, to a level perfectly suited for the job site. The TWR1 LED ALO luminaires can replace anything from 70W to 250W metal halide luminaires.

ACUITY 254XA8 120V-277V 4000K TWR1 LED Adjustable Lumen Output Luminaire with Photo Control, Textured Dark Bronze
Description
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Wallpack with Photo Control |
Type | Adjustable Lumen Output, Rectangular | Voltage Rating | 120 V at 50/60 Hz |
Lamp Type | LED | Housing Finish | Textured Dark Bronze |
Series | TWR1 | Lamp Wattage | 70 - 250 W |
Average Life | 100000 hr | Color Temperature | 4000 K |
Lens Type | Prismatic Glass | Lumens | 1100 - 6200 lm |
Mounting Type | Surface | Housing Material | Cast Aluminum |
Dimensions | 12-15/16 in W x 7-1/2 in D x 9 in H | Standards | CUL, UL Listed, DLC Listed |
Application | For Outdoor Applications Such as Carports, Loading Areas, Driveways and Parking Areas |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |