Acuity - 216RF4 - 120V-277VAC WSX Series Single Relay Wall Switch Passive Infrared Occupancy Sensor, White

CAD$ 67.49 CAD$ 50.98

Product code: SENWSXWH

Manufacturer: Acuity

Part Number: 216RF4

  In Stock in Gescan

Details

The WSX family of wall switch occupancy sensors provide simple and cost-effective solutions for commercial and residential lighting control applications. With your choice of passive infrared (PIR) or dual technology (PDT) with PIR plus patented Microphonics™ detection, the WSX family provides reliable sensing and dimming performance optimized for your space.

Easy to install while helping to aid in energy code compliance, the WSX family has a patented wiring method that enables them to function with or without a neutral connection. WSX units come pre-configured for wiring without a neutral; however, if a connection to neutral is required by code, contractors can convert the unit in seconds. The WSX sensors are easy to program using the traditional push-button programming or the optional VLP mobile app.

All WSX family sensors have a modern low-profile appearance, soft-click buttons and small motion detection up to 20 feet (6.10 m), making them ideal for private offices, private restrooms, closets, copy rooms or any other small enclosed space.

UPC 745975809714
Color White
Specification  Detailed Specifications