Arlington - FB415 - 50lb Arlington Press-On Type Fan & Fixture Mounting Box, White

CAD$8.80

Product code: ARLFB415

Manufacturer: Arlington

Part Number: FB415

  In Stock in Gescan

Details

Description: Press-On Fan & Fixture Mounting Box The fastest, easiest way to mount fans and fixtures. Ships ready-to install! FEATURES AND BENEFITS • No loose parts to misplace, totally self-contained! • Gripping tangs press-hold to the joist while you reach for your screwdriver • Comes with NM connector installed and mud cover in place • Fan/fixture installation screws are parked...ready for easy fan/fixture bracket installation! • FB426F’s flanged design forms a protective barrier against air infiltration • UL rated: 70 lb. fan, 200 lb. fixture; CSA rated: 50 lb. fan/fixture

UPC 01899772167
Color White
UNSPSC 39121303
Material Plastic
Diameter 4.25 in
Specification  Detailed Specifications