View as
  1. Philips - ICN2P32N35I
    Product Code: PHIICN2P32N35I

    Ballast, Lamp Type: T8, Number Of Lamps: 2, _BALLAST TYPE: Electronic Fluorescent, Voltage Rating: 120-277V, Wattage: 32 WTT

    Learn More

      In Stock in Gescan

    CAD$17.62
  2. Philips - 109132
    Product Code: PHIICN4P32N35I

    Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Centium Series. For use with the following Linear Lamp Types: (3 or 4) F32T8. Ballast shall be physically interchangeable with standard electromagnetic or standard electronic ballasts, where applicable. Ballast shall be provided with integral leads color-coded per ANSI C82.11.

    Learn More

      In Stock in Gescan

    CAD$21.33
  3. Philips - RELB2S40N35I
    Product Code: PHIRELB2S40N35I

    Ballast, Lamp Type: T12, Ballast Type: Electronic Fluorescent, Voltage: 120, Wattage: 40, I

    Learn More

      In Stock in Gescan

    CAD$18.21
  4. Philips - IOPA2P32N35M
    Product Code: PHIIOPA2P32N35M

    Ballast, Lamp Type: T8, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 32, 2 M

    Learn More

      In Stock in Gescan

    CAD$18.05
  5. Philips - ICN2P60N35M
    Product Code: PHIICN2P60N35M

    Electronic Fluorescent Ballast, T12 Slimline, IntelliVolt

    Learn More

      In Stock in Gescan

    CAD$40.74
  6. Philips - 71A60A1001D
    Product Code: PHI71A60A1001D

    Philips Advance, ANSI Code: M59, Lamp Type: MH, MICROFARAD: 24 MFD, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120/277/347 V, Wattage: 400 WTT, ANSI CODE: M59 OR H33, Lamp Starting Method: PROBE, Not covered coil, POWER FACTOR: HIGH

    Learn More

      In Stock in Gescan

    CAD$91.84
  7. Philips - IOPA4P32N35M
    Product Code: PHIIOPA4P32N35M

    Ballast, Lamp Type: T8, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 32, 4M

    Learn More

      In Stock in Gescan

    CAD$23.71
  8. Philips - 510644
    Product Code: PHIGOPA2P32N35M

    Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology. FEATURES AND BENEFITS: • Compatible with Energy Saving lamps • Eligible for Utility Rebates • Maximizes fixture design • Reduces packaging waste • IntelliVolt (120-277V) input voltage ...

    Learn More

      In Stock in Gescan

    CAD$21.83
  9. Philips - ICF2S26H1LDK
    Product Code: PHIICF2S26H1LD

    Ballast, Lamp Type: CFL, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 26, K

    Learn More

      In Stock in Gescan

    CAD$60.36
  10. Philips - 71A55A0001D
    Product Code: PHI71A55A0001D1

    Philips Advance, ANSI Code: M57/107, Lamp Type: MH, MICROFARAD: 10 MFD, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120/277/347 V, Wattage: 175 WTT, ANSI CODE: M57 OR H39/M107, Lamp Starting Method: PROBE, Not covered coil, POWER FACTOR: HIGH, KIT

    Learn More

      In Stock in Gescan

    CAD$76.42
  11. Philips - 199786
    Product Code: PHIICN2S110SC35I

    CENTIUM Series. Reliable and robust, this broad line of Centium high frequency electronic ballasts for T5, T5HO, T8 and T12 fluorescent lamps offers all of the necessary commercial grade specifications plus the added benefits of lamp striation reduction technology making these ballasts compatible with all energy saving T8 lamps. This provides a mor...

    Learn More

      In Stock in Gescan

    CAD$76.02
  12. Philips - 501676
    Product Code: PHIICN2S5490CT35

    Philips Advance fluorescent electronic and magnetic ballasts are designed and manufactured to engineering standards correlating to an average life expectancy of 50,000 hours of operation at maximum rated case temperature. Since Philips Advance ballasts operate below their maximum case temperature in the majority of applications, increased ballast l...

    Learn More

      In Stock in Gescan

    CAD$62.25
  13. Philips - ICN3P32N35I
    Product Code: PHIICN3P32N35I

    Ballast, Lamp Type: T8, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 32, 3 I

    Learn More

      In Stock in Gescan

    CAD$21.69
  14. Philips - ICN4S5490C2LSG35M
    Product Code: PHIICN4S5490C2LSG35M

    Ballast, Lamp Type: T5, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 54, 4 M

    Learn More

      In Stock in Gescan

    CAD$64.32
  15. GM Lighting - LET75
    Product Code: GMLLET75

    GM Lighting electronic transformers feature economical operation in a light weight compact design. Use with GM Lighting XP20 individual 20W Xenon pucks as well as many other 12VAC lighting products. Not for use with LED products. 12VAC - 20W-75W.

    Learn More

      In Stock in Gescan

    CAD$27.52
  16. Philips - 197970
    Product Code: PHIGOPA4P32SC35M

    Philips Advance fluorescent electronic and magnetic ballasts are designed and manufactured to engineering standards correlating to an average life expectancy of 50,000 hours of operation at maximum rated case temperature. Since Philips Advance ballasts operate below their maximum case temperature in the majority of applications, increased ballast l...

    Learn More

      In Stock in Gescan

    CAD$25.39
  17. Philips - 71A57A0001D
    Product Code: PHI71A57A0001D1

    The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.

    Learn More

      In Stock in Gescan

    CAD$91.92
  18. Philips - ICF2S42M2LDK
    Product Code: PHIICF2S42M2LD

    Ballast, Lamp Type: CFL, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 42, K

    Learn More

      In Stock in Gescan

    CAD$74.40
  19. ML20S24DC
    Product Code: DIFML20S24DC

    Diffusion ML20S24DC is a Magnetic Low Voltage, 24VDC Dimmable LED Driver. FEATURES: - Nema 3R for Indoor/Outdoor use - Uses an assortment of dimmers including CFL/LED style - Divider built into the enclosure so no need for a box - Standard 3/8” KO - Max load rated

    Learn More

      In Stock in Gescan

    CAD$137.36
  20. ML40S24DC
    Product Code: DIFML40S24DC

    Diffusion ML40S24DC is a Magnetic Low Voltage, 24VDC Dimmable LED Driver. FEATURES: - Nema 3R for Indoor/Outdoor use - Uses an assortment of dimmers including CFL/LED style - Divider built into the enclosure so no need for a box - Standard 3/8” KO - Max load rated

    Learn More

      In Stock in Gescan

    CAD$158.59
  21. Standard Products Inc. - 31017
    Product Code: IWAT120V150WARSTD

    Halogen transformers STANDARD offers lightweight, compact, and dimmable electronic transformers for 12 volt halogen lamps. These electronic transformers are 70 % more efficient than conventional magnetic transformers and offer low installation and running costs. Each transformer has a built in protection against short circuit and overload as well a...

    Learn More

      In Stock in Gescan

    CAD$38.27
  22. ML60S24DC
    Product Code: DIFML60S24DC

    Diffusion ML60S24DC is a Magnetic Low Voltage, 24VDC Dimmable LED Driver. FEATURES: - Nema 3R for Indoor/Outdoor use - Uses an assortment of dimmers including CFL/LED style - Divider built into the enclosure so no need for a box - Standard 3/8” KO - Max load rated

    Learn More

      In Stock in Gescan

    CAD$176.07
  23. Philips - IOP2P59N35M
    Product Code: PHIIOP2P59N35M

    Philips Advance, Intellivolt, electronic ballast, for 1-2 F96t8 lamps, approved for commercial applications, instant start, high power factor. Input 120V or 277V, input frequency 50/60 hz, ul listed, csa certified, compatible with sensormatic systems, M

    Learn More

      In Stock in Gescan

    CAD$51.04
  24. Philips - 71A52A2001D
    Product Code: PHI71A52A2001D

    Philips Advance, ANSI Code: M98/143, Lamp Type: MH, MICROFARAD: 8 MFD, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120/277/347 V, Wattage: 70 WTT, ANSI CODE: M98 OR M143, Lamp Starting Method: PULSE, Covered coil, POWER FACTOR: HIGH

    Learn More

      In Stock in Gescan

    CAD$94.43
View as
An electrical ballast is a device that regulates the current to lamps and provides voltage to start. This mechanism is important because it prevents a fluorescent lamp from overheating and burning out. Ballasts have a separate circuit that allows for low voltage to heat the lamp. There are specific requirements that each ballast and lamp operate under to properly function as a unit. Therefore, the voltage must be known and adhered to when purchasing a ballast to accompany a lamp. Determining your lamp type is an important first step before purchasing the corresponding fluorescent light ballast or an LED ballast. There are other functions of a ballast and lamp combination that you need to consider, such as the light output. The number you would be using is called lumens and can range from 0.77 to 1.1. 0.77 is a lower output requirement for a room that does not need to be as bright, and 1.1 is a higher output for a space that requires brighter lighting. The two types of fluorescent ballasts are magnetic and electronic. Do you need a HID Ballast, or LED Driver? These types of questions are important to assess before you purchase. For example, the electrical requirements of the lamps will determine which type of LED driver you may need. If you have a fluorescent lighting system, you are familiar with the need for ballasts. You need it to jump-start the lights, control it’s functioning, and defend it against power imbalance. Having a quality starter is not only crucial for the proper working but is also very vital for the safety of your place. Gescan can help you with all the aspect of this critical equipment. Our experts can guide you with different types of ballasts and also guide you with their implementation. Gescan also has a diverse range of ballast that you can buy for your place. We have HID core ballasts, slimline ballasts, instant start ballasts, programmed ballasts, metal halide ballast, electronic remote transformer, and a lot more. We can even help you with dimmable LED drivers and ballasts transformer.