Juno - T537WH - 75W 12V Trac-Master® Low Voltage Solid State Electronic Transformer, White

CAD$141.11

Product code: JUNT537WH

Manufacturer: Acuity

Brand: Juno

Part Number: T537WH

 Available from Manufacturer

Details

Low profile designer 12V solid state electronic transformer. Compatible with Juno Trac-Master low-voltage trac fixtures and pendants.

UPC 661209035950
Color White
UNSPSC 39111508
Certifications UL Listed, CSA Certified
Application(how its used) Trac Lighting
Material High Impact Polycarbonate
Height 1-3/8 in
Length 5-7/8 in
Width 1.25 in
Wattage 75
Voltage 12
Specification  Detailed Specifications