Juno - TF6300SL - 12V 120VAC 300W Surface Mount Magnetic Toroidal Surface Transformer, Silver

CAD$524.44

Product code: JUNTF6300SL

Manufacturer: Acuity

Brand: Juno

Part Number: TF6300SL

 Available from Manufacturer

Details

12V, 300VA Surface Mount Magnetic Transformer, 120 VAC

UPC 661209022806
Color Silver
UNSPSC 39111508
Certifications UL listed, CSA certified
Application(how its used) Trac Lighting
Diameter 12 in
Height 3 in
Wattage 300
Voltage 12
Specification  Detailed Specifications