View as
  1. Philips - ICN2P32N35I
    Product Code: PHIICN2P32N35I

    Ballast, Lamp Type: T8, Number Of Lamps: 2, _BALLAST TYPE: Electronic Fluorescent, Voltage Rating: 120-277V, Wattage: 32 WTT

    Learn More

      In Stock in Gescan

    CAD$17.62
  2. Philips - 109132
    Product Code: PHIICN4P32N35I

    Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Centium Series. For use with the following Linear Lamp Types: (3 or 4) F32T8. Ballast shall be physically interchangeable with standard electromagnetic or standard electronic ballasts, where applicable. Ballast shall be provided with integral leads color-coded per ANSI C82.11.

    Learn More

      In Stock in Gescan

    CAD$21.33
  3. Philips - RELB2S40N35I
    Product Code: PHIRELB2S40N35I

    Ballast, Lamp Type: T12, Ballast Type: Electronic Fluorescent, Voltage: 120, Wattage: 40, I

    Learn More

      In Stock in Gescan

    CAD$17.90
  4. Philips - IOPA2P32N35M
    Product Code: PHIIOPA2P32N35M

    Ballast, Lamp Type: T8, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 32, 2 M

    Learn More

      In Stock in Gescan

    CAD$18.05
  5. Philips - ICN2P60N35M
    Product Code: PHIICN2P60N35M

    Electronic Fluorescent Ballast, T12 Slimline, IntelliVolt

    Learn More

      In Stock in Gescan

    CAD$40.74
  6. Philips - IOPA4P32N35M
    Product Code: PHIIOPA4P32N35M

    Ballast, Lamp Type: T8, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 32, 4M

    Learn More

      In Stock in Gescan

    CAD$23.71
  7. Philips - 510644
    Product Code: PHIGOPA2P32N35M

    Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology. FEATURES AND BENEFITS: • Compatible with Energy Saving lamps • Eligible for Utility Rebates • Maximizes fixture design • Reduces packaging waste • IntelliVolt (120-277V) input voltage ...

    Learn More

      In Stock in Gescan

    CAD$21.83
  8. Philips - ICF2S26H1LDK
    Product Code: PHIICF2S26H1LD

    Ballast, Lamp Type: CFL, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 26, K

    Learn More

      In Stock in Gescan

    CAD$60.36
  9. Philips - 199786
    Product Code: PHIICN2S110SC35I

    CENTIUM Series. Reliable and robust, this broad line of Centium high frequency electronic ballasts for T5, T5HO, T8 and T12 fluorescent lamps offers all of the necessary commercial grade specifications plus the added benefits of lamp striation reduction technology making these ballasts compatible with all energy saving T8 lamps. This provides a mor...

    Learn More

      In Stock in Gescan

    CAD$72.40
  10. Philips - 501676
    Product Code: PHIICN2S5490CT35

    Philips Advance fluorescent electronic and magnetic ballasts are designed and manufactured to engineering standards correlating to an average life expectancy of 50,000 hours of operation at maximum rated case temperature. Since Philips Advance ballasts operate below their maximum case temperature in the majority of applications, increased ballast l...

    Learn More

      In Stock in Gescan

    CAD$62.25
  11. Philips - ICN3P32N35I
    Product Code: PHIICN3P32N35I

    Ballast, Lamp Type: T8, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 32, 3 I

    Learn More

      In Stock in Gescan

    CAD$21.69
  12. Philips - ICN4S5490C2LSG35M
    Product Code: PHIICN4S5490C2LSG35M

    Ballast, Lamp Type: T5, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 54, 4 M

    Learn More

      In Stock in Gescan

    CAD$64.32
  13. Philips - 197970
    Product Code: PHIGOPA4P32SC35M

    Philips Advance fluorescent electronic and magnetic ballasts are designed and manufactured to engineering standards correlating to an average life expectancy of 50,000 hours of operation at maximum rated case temperature. Since Philips Advance ballasts operate below their maximum case temperature in the majority of applications, increased ballast l...

    Learn More

      In Stock in Gescan

    CAD$25.39
  14. Philips - ICF2S42M2LDK
    Product Code: PHIICF2S42M2LD

    Ballast, Lamp Type: CFL, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 42, K

    Learn More

      In Stock in Gescan

    CAD$70.13
  15. Philips - IOP2P59N35M
    Product Code: PHIIOP2P59N35M

    Philips Advance, Intellivolt, electronic ballast, for 1-2 F96t8 lamps, approved for commercial applications, instant start, high power factor. Input 120V or 277V, input frequency 50/60 hz, ul listed, csa certified, compatible with sensormatic systems, M

    Learn More

      In Stock in Gescan

    CAD$29.09
  16. Philips - HCN4S5490C2LSG35M
    Product Code: PHIHCN4S5490C2LSG35M

    Ballast, Lamp Type: T5, Ballast Type: Electronic Fluorescent, Voltage: 347-480, Wattage: 54, 4 M

    Learn More

      In Stock in Gescan

    CAD$72.63
  17. Philips - HCN2S5490CWL35M
    Product Code: PHIHCN2S5490CWL35M

    Ballast, Lamp Type: T5, Ballast Type: Electronic Fluorescent, Voltage: 347-480, Wattage: 54, 2 M

    Learn More

      In Stock in Gescan

    CAD$45.65
  18. Philips - ICN2S2835M
    Product Code: PHIICN2S2835M

    Reliable and robust, this broad line of Centium high frequency electronic ballasts for T5, T5HO, T8 and T12 fluorescent lamps offers all of the necessary commercial grade specifications plus the added benefits of lamp striation reduction technology making these ballasts compatible with energy saving T8 lamps. This provides your customers with a mor...

    Learn More

      In Stock in Gescan

    CAD$47.07
  19. Philips - ICF2S13H1LDK
    Product Code: PHIICF2S13H1LD

    Ballast, Lamp Type: CFL, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 13, K

    Learn More

      In Stock in Gescan

    CAD$58.00
  20. Philips - 499038
    Product Code: PHIIOPA3P32N35M

    Reliable and energy efficient Philips Advance s Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.

    Learn More

      In Stock in Gescan

    CAD$24.85
  21. Philips - LC13TPI
    Product Code: PHILC13TP

    Ballast, Fluorescent Compact, Electronic, Input Voltage: 120 VAC, Input Amps: 0.27 Amp, Minimum Starting Temperature: 32 Degree F, Number of Lamps: 1, Lamp Wattage: 13, Total Harmonic Distortion:

    Learn More

      In Stock in Gescan

    CAD$27.01
  22. Philips - ICN1P32N35I
    Product Code: PHIICN1P32N35I

    Ballast, Lamp Type: T8, Number Of Lamps: 1, _BALLAST TYPE: Electronic Fluorescent, Voltage Rating: 120-277V, Wattage: 32 WTT

    Learn More

      In Stock in Gescan

    CAD$179.20 /10
  23. Philips - ICN3TTP40SC35M
    Product Code: PHIICN3TTP40SC35M

    Ballast, Lamp Type: CFL, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 40, 3 M

    Learn More

      In Stock in Gescan

    CAD$55.23
  24. Dasal - LET-151
    Product Code: DASLVT151AC120

    Features and Benefits • UL and C-UL recognized • 5.9oz. (167g) • 35°C maximum ambient temperature • 90°C maximum case temperature • 120V, 50/60Hz input @ 1.25A • 11.75Vac, 30kHz output @ 12.56A • 150W maximum load • 50W minimum load with or without dimming • 0.985 power factor • Maximum THD 14.8% • Waterproofing potting • ...

    Learn More

     Out of Stock

    CAD$74.52
View as