Dimming
-
Dasal - LVT-60-CLASS 2
Product Code: DASLVT60CLASS2Features and Benefits • Class 2 approved • 10.5oz. (300g) • 50°C maximum ambient temperature • 90°C maximum case temperature • 120V, 50/60Hz input @ 0.5A • 11.75Vac, 40kHz output @ 5A • 60W maximum load • 10W minimum load without dimming • 20W minimum load with dimming • 0.95 power factor • Electronic internal resettable pro...
In Stock
CAD$43.34 / EA -
Philips - 176842
Product Code: PHIREZ2Q26M2120VAvailable in linear T8, 4-pin CFL, and T5/HO models. Making this ideal for a variety of applications. Full range continuous dimming (100% light output down to 5% - T5/HO to 1%). Provides task appropriate comfort only where necessary to increase potential energy savings while supporting LEED performance standards. Programmed start operation. Potenti...
Available from Manufacturer
CAD$141.28 / EA -
Philips - 183053
Product Code: PHIREZ2S3235MAvailable in linear T8, 4-pin CFL, and T5/HO models. Making this ideal for a variety of applications . Full range continuous dimming (100% light output down to 5%-T5/HO to 1%). Provides task appropriate comfort only where necessary to increase potential energy savings while supporting LEED performance standards. Programmed start operation. Potentia...
Available from Manufacturer
CAD$99.78 / EA -
Lutron - EHDT832MU210
Product Code: LUTEHDT832MU210Eco-System H-series M-case ballast, continuous, flicker-free dimming from 100 percent to 1 percent, 2 lamps, 32W, ballast factor of 1.00
Available from Manufacturer
Call for Price