View as
  1. Philips - ICF2S26H1LDK
    Product Code: PHIICF2S26H1LD

    Ballast, Lamp Type: CFL, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 26, K

    Learn More

      In Stock in Gescan

    CAD$60.36
  2. Philips - 501676
    Product Code: PHIICN2S5490CT35

    Philips Advance fluorescent electronic and magnetic ballasts are designed and manufactured to engineering standards correlating to an average life expectancy of 50,000 hours of operation at maximum rated case temperature. Since Philips Advance ballasts operate below their maximum case temperature in the majority of applications, increased ballast l...

    Learn More

      In Stock in Gescan

    CAD$62.25
  3. Philips - ICF2S42M2LDK
    Product Code: PHIICF2S42M2LD

    Ballast, Lamp Type: CFL, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 42, K

    Learn More

      In Stock in Gescan

    CAD$74.40
  4. Philips - HCN2S5490CWL35M
    Product Code: PHIHCN2S5490CWL35M

    Ballast, Lamp Type: T5, Ballast Type: Electronic Fluorescent, Voltage: 347-480, Wattage: 54, 2 M

    Learn More

      In Stock in Gescan

    CAD$45.65
  5. Philips - ICF2S13H1LDK
    Product Code: PHIICF2S13H1LD

    Ballast, Lamp Type: CFL, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 13, K

    Learn More

      In Stock in Gescan

    CAD$58.00
  6. Philips - LC13TPI
    Product Code: PHILC13TP

    Ballast, Fluorescent Compact, Electronic, Input Voltage: 120 VAC, Input Amps: 0.27 Amp, Minimum Starting Temperature: 32 Degree F, Number of Lamps: 1, Lamp Wattage: 13, Total Harmonic Distortion:

    Learn More

      In Stock in Gescan

    CAD$27.01
  7. Liteline - LED-TP10-WH
    Product Code: LITLEDTP10WH

    The LED-TP10 Series is a 12 watt in-line driver for use with LED puck lights, LED strip and tape for undercabinet and cove lighting requirements.

    Learn More

      In Stock in Gescan

    CAD$32.61
  8. Nesco - BA-07R
    Product Code: NESBA07R

      In Stock in Gescan

    CAD$24.12
  9. Standard Products Inc. - 56609
    Product Code: IWA2LPLSPLC13W120V4

    Description: Magnetic CFL ballast preheat start 60Hz for CFT13W/GX23, CFQ13W/GX23 lamp

    Learn More

     Out of Stock

    CAD$32.09
  10. Standard Products Inc. - 56615
    Product Code: IWASP68RC

    • Ballast type: Magnetic • Starting method: Preheat Start • Lamp connection: -- • Input voltage: 120Vac +5% -10% • Frequency: 60HZ • Class: P • Type: 1 outdoor • Sound rated: A

    Learn More

     Out of Stock

    CAD$21.20
  11. Philips - 508366
    Product Code: PHIH2Q26TPBLSM

    26W 120V Compact Fluorescent Magnetic Ballast

    Learn More

      In Stock in Gescan

    CAD$90.47
  12. Philips - LC49CI
    Product Code: PHILC49C

    Ballast, Fluorescent, Electromagnetic, Input Voltage: 120 VAC, Input Amps: 0.20 Amp, Ballast Factor: 1.07, Minimum Starting Temperature: 50 Degree F, Number of Lamps: 1, Lamp Wattage: 4, Lamp Type: Preheat Ballast, Total Harmonic Distortion:

    Learn More

      In Stock in Gescan

    CAD$29.46
  13. Solaira - EMIAJDDZ175
    Product Code: SOL78181465

    Ballast for one 175W, M57 metal halide lamp with 347/600V and 0.64A

    Learn More

     Out of Stock

    CAD$113.52
  14. Solaira - EMIAJDDZ400
    Product Code: SOL78181383

    Ballast for one 400W, M59 metal halide lamp with 347/600V and 2.6A

    Learn More

     Out of Stock

    CAD$148.47
  15. Philips - 183319
    Product Code: PHIICF2S26HILD35M

    Philips Advance fluorescent electronic and magnetic ballasts are designed and manufactured to engineering standards correlating to an average life expectancy of 50,000 hours of operation at maximum rated case temperature. Since Philips Advance ballasts operate below their maximum case temperature in the majority of applications, increased ballast l...

    Learn More

     Available from Manufacturer

    CAD$50.50
  16. Philips - 192179
    Product Code: PHIG2S110TPC

    Philips Advance Mark III energy-saving magnetic ballasts for T8 and T12/HO High Output fluorescent lamps deliver 10% energy savings over corresponding standard magnetic units while maintaining equivalent full light output. Mark III is ideal for all magnetically-ballasted lighting systems where T8 and T12 High Output lamps are used. Also operates F4...

    Learn More

     Available from Manufacturer

    CAD$114.74
  17. Philips - REZ132SC35M
    Product Code: PHIREZ132SC35M

    Ballast, Dimming, Lamp Type: T8, Ballast Type: Controllable, Voltage: 120, Wattage: 32, 1 M

    Learn More

      In Stock in Gescan

    CAD$141.91
  18. Philips - RC2S85TPI
    Product Code: PHIRC2S85TPM

    Ballast, Fluorescent, Electromagnetic, Input Voltage: 120 VAC, Input Amps: 1.01 Amp, Ballast Factor: 0.78, Minimum Starting Temperature: -20 Degree F, Number of Lamps: 2, Lamp Wattage: 36, Lamp Type: Rapid Start, High Output, Total Harmonic Distortion:

    Learn More

     Out of Stock

    CAD$122.24
  19. B432IUNVHP-A010C
    Product Code: UNVB432IUNVHPA010C

    Triad T8 Instant Start High Performance (HP). General Use T8 Applications

    Learn More

     Out of Stock

    CAD$27.03
  20. Philips - 514323
    Product Code: PHIASB122424BLTP

    Ballast, Fluorescent, Electromagnetic, Input Voltage: 120 VAC, Input Amps: 2.70 Amp, Minimum Starting Temperature: -20 Degree F, Number of Lamps: 2, 3, 4, Lamp Type: T12 High Output 800mA, Rapid Start

    Learn More

     Out of Stock

    CAD$174.89
  21. Philips - 398164
    Product Code: PHIHM2S20TPC

    Each ballast is designed to operate at the nominal voltage shown on the Philips Advance ballast label. Abnormal deviation from these values will result in damage to either the ballast or lamp or both. It is therefore necessary that the voltage applied to ballasts be maintained within the respective limits shown in the adjoining table. A ballast sub...

    Learn More

     Available from Manufacturer

    CAD$64.77
  22. Philips - 131821
    Product Code: PHIR140TPC

    Each ballast is designed to operate at the nominal voltage shown on the Philips Advance ballast label. Abnormal deviation from these values will result in damage to either the ballast or lamp or both. It is therefore necessary that the voltage applied to ballasts be maintained within the respective limits shown in the adjoining table.A ballast subj...

    Learn More

     Out of Stock

    CAD$21.92
  23. Philips - RLQ120TPM
    Product Code: PHIRLQ120TPM

    Ballast, Lamp Type: T12, Number of Lamps: 1, Ballast Type: Magnetic Fluorescent, Voltage: 120, Wattage: 20

    Learn More

     Available from Manufacturer

    CAD$37.04
  24. Philips - 467357
    Product Code: PHIC100S54ALTONCHPS12PK4

    Philips Ceramalux High Pressure Sodium Non-Cycling Lamps are a better value than standard high pressure sodium lamps, with longer life and reduced maintenance cost. BENEFITS: - More resistant to outages caused by vibration and line voltage fluctuations. - 90% lumen maintenance. - Sustainable lighting solution - up to 90% less mercury than standa...

    Learn More

     Available from Manufacturer

    CAD$15.73
View as