GM Lighting - LET75 - 12VAC 20/75W Electronic Remote Transformer

CAD$27.52

Product code: GMLLET75

Manufacturer: GM Lighting

Part Number: LET75

  In Stock in Gescan

Details

GM Lighting electronic transformers feature economical operation in a light weight compact design. Use with GM Lighting XP20 individual 20W Xenon pucks as well as many other 12VAC lighting products. Not for use with LED products. 12VAC - 20W-75W.

UPC 849951002622
Color Black
Diameter 0.75 in
Height 19.05 Inch
Length 2.1 in
Width 1.4 in
Wattage 20
Voltage 12
Specification  Detailed Specifications