View as
  1. Philips - 71A60A1001D
    Product Code: PHI71A60A1001D

    Philips Advance, ANSI Code: M59, Lamp Type: MH, MICROFARAD: 24 MFD, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120/277/347 V, Wattage: 400 WTT, ANSI CODE: M59 OR H33, Lamp Starting Method: PROBE, Not covered coil, POWER FACTOR: HIGH

    Learn More

      In Stock in Gescan

    CAD$91.84
  2. Philips - 71A57A0001D
    Product Code: PHI71A57A0001D1

    The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.

    Learn More

      In Stock in Gescan

    CAD$91.92
  3. Philips - 71A81A2001D
    Product Code: PHI71A81A2001D1

    Philips Advance, ANSI Code: S55, Lamp Type: HPS, MICROFARAD: 14 MFD, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120/277/347 V, Wattage: 150 WTT, ANSI CODE: S55, Lamp Starting Method: PULSE, Not covered coil, POWER FACTOR: HIGH

    Learn More

      In Stock in Gescan

    CAD$98.07
  4. Philips - 71A53A0001D
    Product Code: PHI71A53A0001D

    Philips Advance, ANSI Code: M90/140, Lamp Type: MH, MICROFARAD: 12 MFD, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120/277/347 V, Wattage: 100 WTT, ANSI CODE: M90 OR M140, Lamp Starting Method: PULSE, Covered coil, POWER FACTOR: HIGH

    Learn More

      In Stock in Gescan

    CAD$107.27
  5. Philips - 71A65A2001
    Product Code: PHI71A65A20011

    Ballast, High Pressure Sodium, Enclosed, Input Voltage: 277/340/480 VAC, Input Amps: 2.5/2.0/1.4 Amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 600, KIT

    Learn More

      In Stock in Gescan

    CAD$158.66
  6. Philips - 71A84A3001D
    Product Code: PHI71A84A3001D

    Philips Advance, ANSI Code: S51, Lamp Type: HPS, MICROFARAD: 55 MFD, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120/277/347 V, Wattage: 400 WTT, ANSI CODE: S51, Lamp Starting Method: PULSE, Not covered coil, POWER FACTOR: HIGH

    Learn More

      In Stock in Gescan

    CAD$142.22
  7. Philips - 71A82A1001D
    Product Code: PHI71A82A1001D

    Ballast, Lamp Type: T12, Number of Lamps: 4, Ballast Type: Magnetic Fluorescent, Voltage: 120, Wattage: 60

    Learn More

      In Stock in Gescan

    CAD$124.03
  8. Philips - 71A7907001DB
    Product Code: PHI71A7907001DB

    Philips Advance, ANSI Code: S62, Lamp Type: HPS, MICROFARAD: 28 MFD, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120 V, Wattage: 70 WTT, ANSI CODE: S62, Lamp Starting Method: PULSE, Covered coil, POWER FACTOR: HIGH

    Learn More

      In Stock in Gescan

    CAD$90.99
  9. Philips - 71A79A1001D
    Product Code: PHI71A79A1001D1

    Philips Advance, ANSI Code: S62, Lamp Type: HPS, MICROFARAD: 7 MFD, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120/277/347 V, Wattage: 70 WTT, ANSI CODE: S62, Lamp Starting Method: PULSE, Not covered coil, POWER FACTOR: HIGH

    Learn More

      In Stock in Gescan

    CAD$113.47
  10. Philips - 71A7907600B
    Product Code: PHI71A7907600B

    Philips Advance, ANSI Code: S62, Lamp Type: HPS, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120 V, Wattage: 70 WTT, ANSI CODE: S62, Lamp Starting Method: PULSE, Covered coil, POWER FACTOR: NORMAL, B

    Learn More

      In Stock in Gescan

    CAD$45.00
  11. Philips - 71A8107600B
    Product Code: PHI71A8107600B

    Philips Advance, ANSI Code: S55, Lamp Type: HPS, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120 V, Wattage: 150 WTT, ANSI CODE: S55, Lamp Starting Method: PULSE, Covered coil, POWER FACTOR: NORMAL, B

    Learn More

      Limited quantity: 8 In Stock

    CAD$54.01
  12. Philips - 71A80A1001D
    Product Code: PHI71A80A1001D1

    Ballast, High Pressure Sodium, Enclosed, Input Voltage: 120/277 VAC, Input Amps: 1.2/0.5 Amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 100, KIT

    Learn More

      In Stock in Gescan

    CAD$119.63
  13. Philips - 71A54A2500D
    Product Code: PHI71A54A2500D

    Philips Advance, ANSI Code: M102/142, Lamp Type: MH, MICROFARAD: 16 MFD, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120/277/347 V, Wattage: 150 WTT, ANSI CODE: M102 OR M142, Lamp Starting Method: PULSE, Not covered coil, POWER FACTOR: HIGH

    Learn More

      In Stock in Gescan

    CAD$98.83
  14. Philips - 71A8107001DB
    Product Code: PHI71A8107001DB

    Ballast, High Pressure Sodium, Enclosed, Input Voltage: 120 VAC, Input Amps: 4.5/2.4 Amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 150, KIT

    Learn More

      In Stock in Gescan

    CAD$92.00
  15. Philips - 399287
    Product Code: PHI71A8007B600

    Philips Advance HID ballasts are available to operate the wide variety of metal halide, high pressure sodium and low pressure sodium lamps available in today’s marketplace.Like fluorescent, HID lamps are gas discharge lamps. Light is produced by an arc discharge between two electrodes located at opposite ends of an arc tube within the lamp’s ou...

    Learn More

      Limited quantity: 1 In Stock

    CAD$40.74
  16. Philips - 71A8107600
    Product Code: PHI71A8107601B1

    Philips Advance, ANSI Code: S55, Lamp Type: HPS, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120 V, Wattage: 150 WTT, ANSI CODE: S55, Lamp Starting Method: PULSE, Covered coil, POWER FACTOR: NORMAL

    Learn More

     Out of Stock

    CAD$64.08
  17. Philips - 71A5570001D
    Product Code: PHI71A5570001D

    Ballast, Metal Halide, Enclosed, Input Voltage: 120/208/240/277 VAC, Input Amps: 1.8/1.1/0.9/0.8 Amp, Minimum Starting Temperature: -20 Degree F, Lamp Wattage: 175, KIT

    Learn More

     Available from Manufacturer

    CAD$97.92
  18. Philips - 71A87A3001
    Product Code: PHI71A87A3001

    Ballast, High Pressure Sodium, Lamp ANSI Code: S52, Microfarad: 26, Number of Lamps: 1, Ballast Type: Magnetic HID, Voltage: 120/277347, Wattage: 1000

    Learn More

      In Stock in Gescan

    CAD$197.96
  19. Philips - 71A6572001
    Product Code: PHI71A65920011

    Ballast, Metal Halide, Enclosed, Input Voltage: 120/208/240/277 VAC, Input Amps: 9.0/5.2/4.5/3.9 Amp, Minimum Starting Temperature: -20 Degree F, Lamp Wattage: 1000

    Learn More

      In Stock in Gescan

    CAD$171.06
  20. Philips - 181750
    Product Code: PHILI551J4

    High pressure sodium and modern metal halide lamps which include existing lamps, 150 watt and less, as well as the new generation of pulse-start metal halide lamps, 150 watt and greater, have no starting electrodes. In addition to an OCV of approximately two times the lamp voltage, these lamps utilize an “ignitor” to provide a high voltage star...

    Learn More

     Available from Manufacturer

    CAD$52.37
  21. Standard Products Inc. - 10022
    Product Code: IWABHPS0100120CRKSTD

    Description: Ballast High Intensity Discharge High Pressure Sodium 100w 120v

    Learn More

      In Stock in Gescan

    CAD$42.93
  22. Arlington - 010104.018
    Product Code: ARG010104018

    Ballast High Pressure Sodium 400w remote 120/208/240/277

    Learn More

     Available from Manufacturer

    CAD$2,074.58
  23. Philips - 71A8773001
    Product Code: PHI71A8773001

    Ballast, High Pressure Sodium, Lamp ANSI Code: S52, Microfarad: 26, Number of Lamps: 1, Ballast Type: Magnetic HID, Voltage: 120/208/240/277, Wattage: 1000

    Learn More

     Available from Manufacturer

    CAD$205.96
  24. Philips - 71A8473001D
    Product Code: PHI71A8473001D

    Ballast, High Pressure Sodium, Input Voltage: 120/208/240/277 VAC, Input Amps: 3.8/2.2/1.9/1.7 Amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 400

    Learn More

     Available from Manufacturer

    CAD$152.72
View as