-
Philips - 71A60A1001D
Product Code: PHI71A60A1001DPhilips Advance, ANSI Code: M59, Lamp Type: MH, MICROFARAD: 24 MFD, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120/277/347 V, Wattage: 400 WTT, ANSI CODE: M59 OR H33, Lamp Starting Method: PROBE, Not covered coil, POWER FACTOR: HIGH
In Stock in Gescan
CAD$93.14 -
Philips - 71A65A2001
Product Code: PHI71A65A20011Ballast, High Pressure Sodium, Enclosed, Input Voltage: 277/340/480 VAC, Input Amps: 2.5/2.0/1.4 Amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 600, KIT
In Stock in Gescan
CAD$154.76 -
Philips - 71A84A3001D
Product Code: PHI71A84A3001DPhilips Advance, ANSI Code: S51, Lamp Type: HPS, MICROFARAD: 55 MFD, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120/277/347 V, Wattage: 400 WTT, ANSI CODE: S51, Lamp Starting Method: PULSE, Not covered coil, POWER FACTOR: HIGH
In Stock in Gescan
CAD$138.72 -
Philips - 71A87A3001
Product Code: PHI71A87A3001Ballast, High Pressure Sodium, Lamp ANSI Code: S52, Microfarad: 26, Number of Lamps: 1, Ballast Type: Magnetic HID, Voltage: 120/277347, Wattage: 1000
In Stock in Gescan
CAD$193.09 -
Philips - 71A6572001
Product Code: PHI71A65920011Ballast, Metal Halide, Enclosed, Input Voltage: 120/208/240/277 VAC, Input Amps: 9.0/5.2/4.5/3.9 Amp, Minimum Starting Temperature: -20 Degree F, Lamp Wattage: 1000
In Stock in Gescan
CAD$162.67 -
Philips - 71A8773001
Product Code: PHI71A8773001Ballast, High Pressure Sodium, Lamp ANSI Code: S52, Microfarad: 26, Number of Lamps: 1, Ballast Type: Magnetic HID, Voltage: 120/208/240/277, Wattage: 1000
Available from Manufacturer
CAD$195.85 -
Philips - 71A8473001D
Product Code: PHI71A8473001DBallast, High Pressure Sodium, Input Voltage: 120/208/240/277 VAC, Input Amps: 3.8/2.2/1.9/1.7 Amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 400
Available from Manufacturer
CAD$152.72 -
Philips - 119578
Product Code: PHI71A60A2500DAPhilips Advance HID ballasts are available to operate the wide variety of metal halide, high pressure sodium and low pressure sodium lamps available in today’s marketplace. Like fluorescent, HID lamps are gas discharge lamps. Light is produced by an arc discharge between two electrodes located at opposite ends of an arc tube within the lamp’s o...
Available from Manufacturer
CAD$132.13 -
Philips - 71A7807600B
Product Code: PHI71A7807B600Ballast, Lamp Type: CFL, Number of Lamps: 2, Ballast Type: Magnetic Fluorescent, Voltage: 277, Wattage: 13
Out of Stock
CAD$62.30 -
Philips - 71A82E6500D
Product Code: PHI71A82E6500DPhilips Advance HID ballasts are available to operate the wide variety of metal halide, high pressure sodium and low pressure sodium lamps available in today’s marketplace. Like fluorescent, HID lamps are gas discharge lamps. Light is produced by an arc discharge between two electrodes located at opposite ends of an arc tube within the lamp’s o...
Available from Manufacturer
CAD$234.86 -
Philips - 71A79E6550D
Product Code: PHI71A79E6550DPhilips Advance HID ballasts are available to operate the wide variety of metal halide, high pressure sodium and low pressure sodium lamps available in today’s marketplace.
Out of Stock
CAD$155.99 -
Philips - 71A8071001D
Product Code: PHI71A8071001DBallast, High Pressure Sodium, Lamp ANSI Code: S54, Microfarad: 10, Number of Lamps: 1, Ballast Type: Magnetic HID, Voltage: 120/208/240/277, Wattage: 100
Available from Manufacturer
CAD$87.84