View as
  1. Philips - 71A60A1001D
    Product Code: PHI71A60A1001D

    Philips Advance, ANSI Code: M59, Lamp Type: MH, MICROFARAD: 24 MFD, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120/277/347 V, Wattage: 400 WTT, ANSI CODE: M59 OR H33, Lamp Starting Method: PROBE, Not covered coil, POWER FACTOR: HIGH

    Learn More

      In Stock in Gescan

    CAD$91.84
  2. Philips - 71A55A0001D
    Product Code: PHI71A55A0001D1

    Philips Advance, ANSI Code: M57/107, Lamp Type: MH, MICROFARAD: 10 MFD, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120/277/347 V, Wattage: 175 WTT, ANSI CODE: M57 OR H39/M107, Lamp Starting Method: PROBE, Not covered coil, POWER FACTOR: HIGH, KIT

    Learn More

      In Stock in Gescan

    CAD$79.23
  3. Philips - 71A57A0001D
    Product Code: PHI71A57A0001D1

    The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.

    Learn More

      In Stock in Gescan

    CAD$91.92
  4. Philips - 71A52A2001D
    Product Code: PHI71A52A2001D

    Philips Advance, ANSI Code: M98/143, Lamp Type: MH, MICROFARAD: 8 MFD, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120/277/347 V, Wattage: 70 WTT, ANSI CODE: M98 OR M143, Lamp Starting Method: PULSE, Covered coil, POWER FACTOR: HIGH

    Learn More

      In Stock in Gescan

    CAD$94.43
  5. Philips - 71A65A2001
    Product Code: PHI71A65A20011

    Ballast, High Pressure Sodium, Enclosed, Input Voltage: 277/340/480 VAC, Input Amps: 2.5/2.0/1.4 Amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 600, KIT

    Learn More

      In Stock in Gescan

    CAD$158.66
  6. Philips - 71A84A3001D
    Product Code: PHI71A84A3001D

    Philips Advance, ANSI Code: S51, Lamp Type: HPS, MICROFARAD: 55 MFD, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120/277/347 V, Wattage: 400 WTT, ANSI CODE: S51, Lamp Starting Method: PULSE, Not covered coil, POWER FACTOR: HIGH

    Learn More

      In Stock in Gescan

    CAD$142.22
  7. Philips - 71A6071001D
    Product Code: PHI71A6071001D

    Ballast, Metal Halide, Enclosed, Input Voltage: 120/208/240/277 VAC, Input Amps: 4.0/2.3/2.0/1.7 Amp, Minimum Starting Temperature: -20 Degree F, Lamp Wattage: 400

    Learn More

      In Stock in Gescan

    CAD$127.66
  8. Philips - 71A5570001D
    Product Code: PHI71A5570001D

    Ballast, Metal Halide, Enclosed, Input Voltage: 120/208/240/277 VAC, Input Amps: 1.8/1.1/0.9/0.8 Amp, Minimum Starting Temperature: -20 Degree F, Lamp Wattage: 175, KIT

    Learn More

     Available from Manufacturer

    CAD$97.92
  9. Philips - 71A87A3001
    Product Code: PHI71A87A3001

    Ballast, High Pressure Sodium, Lamp ANSI Code: S52, Microfarad: 26, Number of Lamps: 1, Ballast Type: Magnetic HID, Voltage: 120/277347, Wattage: 1000

    Learn More

      In Stock in Gescan

    CAD$197.96
  10. Philips - 71A6572001
    Product Code: PHI71A65920011

    Ballast, Metal Halide, Enclosed, Input Voltage: 120/208/240/277 VAC, Input Amps: 9.0/5.2/4.5/3.9 Amp, Minimum Starting Temperature: -20 Degree F, Lamp Wattage: 1000

    Learn More

      In Stock in Gescan

    CAD$171.06
  11. Philips - 71A8773001
    Product Code: PHI71A8773001

    Ballast, High Pressure Sodium, Lamp ANSI Code: S52, Microfarad: 26, Number of Lamps: 1, Ballast Type: Magnetic HID, Voltage: 120/208/240/277, Wattage: 1000

    Learn More

     Available from Manufacturer

    CAD$205.96
  12. Philips - 71A8473001D
    Product Code: PHI71A8473001D

    Ballast, High Pressure Sodium, Input Voltage: 120/208/240/277 VAC, Input Amps: 3.8/2.2/1.9/1.7 Amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 400

    Learn More

     Available from Manufacturer

    CAD$152.72
  13. Philips - 119578
    Product Code: PHI71A60A2500DA

    Philips Advance HID ballasts are available to operate the wide variety of metal halide, high pressure sodium and low pressure sodium lamps available in today’s marketplace. Like fluorescent, HID lamps are gas discharge lamps. Light is produced by an arc discharge between two electrodes located at opposite ends of an arc tube within the lamp’s o...

    Learn More

      In Stock in Gescan

    CAD$138.95
  14. Solaira - E871-FTJ-411
    Product Code: SOLE871FTJ411

    Metal halide lamp. CWA-type circuit.

    Learn More

     Available from Manufacturer

    CAD$72.11
  15. Philips - 71A7807600B
    Product Code: PHI71A7807B600

    Ballast, Lamp Type: CFL, Number of Lamps: 2, Ballast Type: Magnetic Fluorescent, Voltage: 277, Wattage: 13

    Learn More

     Out of Stock

    CAD$62.30
  16. Standard Products Inc. - 10059
    Product Code: IWABMH0175120208240CCWIH

    Ballast type: Magnetic metal halide Ballast style: Core and coil Circuit type: CWA ANSI code: M57 or H39 Input voltage (V): 120/277/347 Input frequency (Hz): 60 Line volt regulation: 10 % Line watt regulation: 10 % Insulation class: H (180)

    Learn More

     Available from Manufacturer

    CAD$128.27
  17. Standard Products Inc. - 62925
    Product Code: IWABHPS250WTRITAPSTD

    BHPS0250/TRITAP/C/CWA/H/K/STD BALLASTS HID MAGNETIC

    Learn More

     Available from Manufacturer

    CAD$93.78
  18. Philips - 71A5292001D
    Product Code: PHI71A5292001D

    Ballast, Metal Halide, Enclosed, Input Voltage: 120/208/240/277 VAC, Input Amps: 0.9/0.8 Amp, Minimum Starting Temperature: -20 Degree F, Lamp Wattage: 70

    Learn More

     Out of Stock

    CAD$145.09
  19. Acuity - CK250HPVTA
    Product Code: HOLCK250HPVTA

    Standard components for replacement of most existing Holophane HID ballasts Benefits • 3 year warranty • Easy installation • Energy saving • Long life • High temperature rating • High power factor • UL recognized components • Multi-voltage • Shipped from stock • Brackets, hardware and instructions included

    Learn More

     Out of Stock

    CAD$194.04
  20. Standard Products Inc. - 62927
    Product Code: IWABHPS1000WTRITSTD

    BALLASTS HID MAGNETIC HPS CORE & COIL / 1000W / 120/277/347V / 525V / CWA

    Learn More

     Available from Manufacturer

    CAD$216.97
  21. Acuity - CK400MHVTA
    Product Code: HOLCK400MHVTA

    Description: Intended Use: Replacement Ballast, Capacitor and Starter. Features: Available for a wide range of Holophane products. Ballast - Holophane designed and manufactured, high power factor (over 90%), 1.0 ballast factor, copper wound ballast. 100% tested to provide full lamp output, while consuming less energy. Solid state starters are potte...

    Learn More

     Out of Stock

    CAD$175.56
  22. Standard Products Inc. - 10060
    Product Code: IWABMH175W

    Ballast type: Magnetic metal halide Ballast style: Core and coil Circuit type: CWA ANSI code: M57 or H39

    Learn More

     Available from Manufacturer

    CAD$168.70
  23. Standard Products Inc. - 10064
    Product Code: IWABMH400W

    Ballast type: Magnetic metal halide Ballast style: Core and coil Circuit type: CWA ANSI code: M57 or H39

    Learn More

     Available from Manufacturer

    CAD$178.08
  24. Emerson Industrial - KPB250H-**
    Product Code: APPKPB250HTT

    Description: Mercmaster™ III 400 Luminaire Mounting Hood and Ballast Bodies High Pressure Sodium and Pulse Start Metal Halide - Hazardous and Wet Locations Listed for simultaneous exposure to combustible dusts and flammable gases or vapors. • Cast copperfree aluminum mounting hoods and ballast bodies, stainless steel guards and hardware • Fib...

    Learn More

     Available from Manufacturer

    CAD$817.22
View as