ML100S24DC - 96W 24VDC Dimmable LED Magnetic Low Voltage Driver

CAD$ 211.93 CAD$ 169.98

Product code: DIFML100S24DC

Part Number: ML100S24DC

  In Stock in Gescan

Details

Diffusion ML100S24DC is a Magnetic Low Voltage, 24VDC Dimmable LED Driver.

FEATURES:

- Nema 3R for Indoor/Outdoor use
- Uses an assortment of dimmers including CFL/LED style
- Divider built into the enclosure so no need for a box
- Standard 3/8” KO
- Max load rated

Color Black
Material Steel
Height 8.13 in
Width 3.93 in
Wattage 96
Voltage 24
Amperage 40
Specification  Detailed Specifications