ML20S24DC - 20W 24VDC Dimmable LED Magnetic Low Voltage Driver

CAD$ 133.98 CAD$ 109.98

Product code: DIFML20S24DC

Part Number: ML20S24DC

  In Stock in Gescan

Details

Diffusion ML20S24DC is a Magnetic Low Voltage, 24VDC Dimmable LED Driver.

FEATURES:

- Nema 3R for Indoor/Outdoor use
- Uses an assortment of dimmers including CFL/LED style
- Divider built into the enclosure so no need for a box
- Standard 3/8” KO
- Max load rated

Color Black
Material Steel
Height 7.38 in
Width 2.11 in
Wattage 20
Voltage 24
Specification  Detailed Specifications