ML40S24DC - 40W 24VDC Dimmable LED Magnetic Low Voltage Driver

CAD$158.59

Product code: DIFML40S24DC

Part Number: ML40S24DC

  In Stock in Gescan

Details

Diffusion ML40S24DC is a Magnetic Low Voltage, 24VDC Dimmable LED Driver.

FEATURES:

- Nema 3R for Indoor/Outdoor use
- Uses an assortment of dimmers including CFL/LED style
- Divider built into the enclosure so no need for a box
- Standard 3/8” KO
- Max load rated

Color Black
Material Steel
Height 7.38 in
Width 2.11"
Wattage 40
Voltage 24
Amperage 1.7
Specification  Detailed Specifications