Philips - 109132 - 32W 120/277V T8 Philips Advance Electronic Ballast, Black

CAD$21.33

Product code: PHIICN4P32N35I

Manufacturer: Philips

Part Number: 109132

  In Stock in Gescan

Details

Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Centium Series. For use with the following Linear Lamp Types: (3 or 4) F32T8. Ballast shall be physically interchangeable with standard electromagnetic or standard electronic ballasts, where applicable. Ballast shall be provided with integral leads color-coded per ANSI C82.11.

UPC 781087106396
Color Black
UNSPSC 39101901
Certifications UL, CSA, RoHS
Application(how its used) For use with the following Linear Lamp Types: (3 or 4) F32T8.
Material Metal
Height 1.0 Inch
Length 9.5 Inch
Width 1.3 Inch
Wattage 32
Voltage 120
Specification  Detailed Specifications