Philips - 501676 - 120W 120/277V Philips Advance Programmed Start Fluorescent Ballast T5 and T5/HO Lamp

CAD$62.25

Product code: PHIICN2S5490CT35

Manufacturer: Philips

Part Number: 501676

  In Stock in Gescan

Details

Philips Advance fluorescent electronic and magnetic ballasts are designed and manufactured to engineering standards correlating to an average life expectancy of 50,000 hours of operation at maximum rated case temperature. Since Philips Advance ballasts operate below their maximum case temperature in the majority of applications, increased ballast life can be expected. As a rule of thumb, ballast life may be doubled for every 10°C reduction in ballast case operating temperature. However, there are many variables, such as input voltage, ambient temperature, etc. which affect ballast operating temperatures, and therefore ballast life.

UPC 781087131824
UNSPSC 39101901
Certifications CSA certifed, UL listed
Height 1 Inch
Length 16.693 Inch
Width 1.18 Inch
Wattage 120
Voltage 120
Amperage 1
Specification  Detailed Specifications