Philips - 71A52A2001D - 70W 120/277/347V Philips Advance Core & Coil HID Metal Halide Ballast Kit, Black

CAD$94.43

Product code: PHI71A52A2001D

Manufacturer: Philips

Part Number: 71A52A2001D

  In Stock in Gescan

Details

Philips Advance, ANSI Code: M98/143, Lamp Type: MH, MICROFARAD: 8 MFD, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120/277/347 V, Wattage: 70 WTT, ANSI CODE: M98 OR M143, Lamp Starting Method: PULSE, Covered coil, POWER FACTOR: HIGH

UPC 781087078150
Color Black
UNSPSC 39101902
Certifications ULR, CSA, RoHS
Application(how its used) Metal Halide Lamp Ballast
Height 2.90 Inch
Length 3.95 Inch
Width 2.8 Inch
Wattage 70
Voltage 120
Specification  Detailed Specifications