Philips - 71A55A0001D - 120/277/347V 175W Philips Advance Core & Coil Metal Halide Tri-Tap Ballast
Details
Philips Advance, ANSI Code: M57/107, Lamp Type: MH, MICROFARAD: 10 MFD, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120/277/347 V, Wattage: 175 WTT, ANSI CODE: M57 OR H39/M107, Lamp Starting Method: PROBE, Not covered coil, POWER FACTOR: HIGH, KIT
UPC | 781087096543 |
---|---|
UNSPSC | 39101902 |
Certifications | ULR, CSA, RoHS |
Height | 3.7 Inch |
Length | 3.9375 Inch |
Width | 2.8125 Inch |
Wattage | 175 |
Voltage | 120 | Specification | Detailed Specifications |