Philips - 71A57A0001D - 250W 120/277/347V Advance HID Core and Coil Ballast, Black

CAD$88.32

Product code: PHI71A57A0001D1

Manufacturer: Philips

Part Number: 71A57A0001D

  In Stock in Gescan

Details

The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.

UPC 781087098233
Color Black
UNSPSC 39101902
Certifications ULR, CSA, RoHS
Application(how its used) High Pressure Sodium Lamp Ballast
Height 2-13/16 Inch
Length 4.75 Inch
Width 2.8 Inch
Wattage 250
Voltage 120
Specification  Detailed Specifications