Philips - 71A60A1001D - 400W 120/277/347V Philips Advance HID Core and Coil Ballast, Black

CAD$91.84

Product code: PHI71A60A1001D

Manufacturer: Philips

Part Number: 71A60A1001D

  In Stock in Gescan

Details

Philips Advance, ANSI Code: M59, Lamp Type: MH, MICROFARAD: 24 MFD, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120/277/347 V, Wattage: 400 WTT, ANSI CODE: M59 OR H33, Lamp Starting Method: PROBE, Not covered coil, POWER FACTOR: HIGH

UPC 781087096659
Color Black
UNSPSC 39101902
Certifications ULR, CSA, RoHS
Application(how its used) High Pressure Sodium Lamp Ballast
Height 4-1/4 Inch
Length 4.75 Inch
Width 4 Inch
Wattage 400
Voltage 120
Specification  Detailed Specifications