Philips - ICN4S5490C2LSG35M - 120-277V Philips Advance Centium Electronic Fluorescent Ballast, Black

CAD$64.32

Product code: PHIICN4S5490C2LSG35M

Manufacturer: Philips

Part Number: ICN4S5490C2LSG35M

  In Stock in Gescan

Details

Ballast, Lamp Type: T5, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 54, 4 M

UPC 781087047835
Color Black
UNSPSC 39101901
Certifications UL, CSA, RoHS
Application(how its used) Electronic Fluorescent Ballast for (4) F54T5/HO
Material Metal
Height 1.7 Inch
Length 16.70 Inch
Width 1.70".
Wattage 54
Voltage 120
Specification  Detailed Specifications