Philips - IOP2P59N35M - 113-111W 120-277V T8 Philips Optanium Electrical Fluorescent Ballast, Black

CAD$51.04

Product code: PHIIOP2P59N35M

Manufacturer: Philips

Part Number: IOP2P59N35M

  In Stock in Gescan

Details

Philips Advance, Intellivolt, electronic ballast, for 1-2 F96t8 lamps, approved for commercial applications, instant start, high power factor. Input 120V or 277V, input frequency 50/60 hz, ul listed, csa certified, compatible with sensormatic systems, M

UPC 781087135631
Color Black
UNSPSC 39101901
Certifications UL, CSA, DOE, RoHS
Application(how its used) Electronic Ballast for F96T8
Material Metal
Height 1.0 Inch
Length 9.5 Inch
Width 1.3 Inch
Wattage 113
Voltage 120
Specification  Detailed Specifications