Philips - IOPA4P32N35M - 32W 120-277V Philips Advance Optanium High-Efficiency Instant Start Electronic Fluorescent Ballast T8 Lamp

CAD$23.71

Product code: PHIIOPA4P32N35M

Manufacturer: Philips

Part Number: IOPA4P32N35M

  In Stock in Gescan

Details

Ballast, Lamp Type: T8, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 32, 4M

UPC 781087115251
UNSPSC 39101901
Certifications UL, CSA, RoHS
Height 25mm
Length 241mm
Width 33mm
Wattage 32
Voltage 120
Specification  Detailed Specifications