Philips - ISB084846EI - 3.40Amp 20-277V Philips Advance SignPRO Electronic Fluorescent Sign Ballast, White

CAD$167.04

Product code: PHIISB084846EI

Manufacturer: Philips

Part Number: ISB084846EI

  In Stock in Gescan

Details

Electronic Sign Ballast, 4-6 lamps, 8-48 feet lamp length, T12HO, T8HO, IntelliVolt

UPC 781087135792
Color White
UNSPSC 39101901
Certifications UL, CSA, RoHS
Application(how its used) Ballasts for T8/HO and T12/HO High Output (800mA) Lamps.
Material Metal
Height 2.63 Inch
Length 14.31 Inch
Width 3.19 Inch
Wattage 390
Voltage 120
Amperage 3.4
Specification  Detailed Specifications