View as
  1. Philips - 71A79A1001D
    Product Code: PHI71A79A1001D1

    Philips Advance, ANSI Code: S62, Lamp Type: HPS, MICROFARAD: 7 MFD, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120/277/347 V, Wattage: 70 WTT, ANSI CODE: S62, Lamp Starting Method: PULSE, Not covered coil, POWER FACTOR: HIGH

    Learn More

      In Stock in Gescan

    CAD$113.47
  2. Philips - IOPA2P32LWN35I
    Product Code: PHIIOPA2P32LWN35I

    Ballast, Lamp Type: T8, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 32, 2 LWI

    Learn More

      In Stock in Gescan

    CAD$21.28
  3. ML10S24DC
    Product Code: DIFML10S24DC

    Diffusion ML10S24DC is a Magnetic Low Voltage, 24VDC Dimmable LED Driver. FEATURES: - Nema 3R for Indoor/Outdoor use - Uses an assortment of dimmers including CFL/LED style - Divider built into the enclosure so no need for a box - Standard 3/8” KO - Max load rated

    Learn More

      In Stock in Gescan

    CAD$138.33
  4. Philips - 71A7907600B
    Product Code: PHI71A7907600B

    Philips Advance, ANSI Code: S62, Lamp Type: HPS, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120 V, Wattage: 70 WTT, ANSI CODE: S62, Lamp Starting Method: PULSE, Covered coil, POWER FACTOR: NORMAL, B

    Learn More

      In Stock in Gescan

    CAD$45.00
  5. Liteline - LED-TP10-WH
    Product Code: LITLEDTP10WH

    The LED-TP10 Series is a 12 watt in-line driver for use with LED puck lights, LED strip and tape for undercabinet and cove lighting requirements.

    Learn More

      In Stock in Gescan

    CAD$32.61
  6. Ideal Industries, Inc. - 30-382J
    Product Code: IDI30382J

    Features: • Meets CEC and NEC code changes for non-residential fluorescent luminaires with ballasts • Perfect for OEM or retrofit lighting applications • Patented push-in technology quickly locks wires in place • Passes UL 2459 & CSA 182.3 finger probe requirements • Fits through 1/2 in. knockout • Pieces pull apart safely and easil...

    Learn More

      In Stock in Gescan

    CAD$144.85
  7. Philips - ICN2P32N35M
    Product Code: PHIICN2P32N35M

    Ballast, Lamp Type: T8, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 32, 2M

    Learn More

     Available from Manufacturer

    CAD$17.69
  8. Liteline - CL-TPI60-WH
    Product Code: LITCLTPI60WH

    65W Electronic, solid state low voltage plug-in transformer with Molex connector & 6-ft. cord. • Approved for remote application. • Short circuit and overload protection. • May be dimmed with regular incandescent dimmers. • UL® and ETL® listed. • 6' Maximum Distance. • Dimensions: L: 4-3/8" W: 2-1/4" Height: 1-3/8"....

    Learn More

     Available from Manufacturer

    CAD$32.16
  9. Philips - 71A8107600B
    Product Code: PHI71A8107600B

    Philips Advance, ANSI Code: S55, Lamp Type: HPS, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120 V, Wattage: 150 WTT, ANSI CODE: S55, Lamp Starting Method: PULSE, Covered coil, POWER FACTOR: NORMAL, B

    Learn More

      Limited quantity: 8 In Stock

    CAD$54.01
  10. Philips - 199604
    Product Code: PHIGOPA3P32SC35M

    Philips Advance fluorescent electronic and magnetic ballasts are designed and manufactured to engineering standards correlating to an average life expectancy of 50,000 hours of operation at maximum rated case temperature. Since Philips Advance ballasts operate below their maximum case temperature in the majority of applications, increased ballast l...

    Learn More

      In Stock in Gescan

    CAD$27.61
  11. Philips - 71A80A1001D
    Product Code: PHI71A80A1001D1

    Ballast, High Pressure Sodium, Enclosed, Input Voltage: 120/277 VAC, Input Amps: 1.2/0.5 Amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 100, KIT

    Learn More

      In Stock in Gescan

    CAD$119.63
  12. Philips - IOPA2P32LWN35M
    Product Code: PHIIOPA2P32LWN35M

    Ballast, Lamp Type: T8, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 32, 2 LWM

    Learn More

      In Stock in Gescan

    CAD$19.96
  13. Philips - 109140
    Product Code: PHIICN4P32N35M

    Reliable and robust, this broad line of Centium high frequency electronic ballasts for T5, T5HO, T8 and T12 fluorescent lamps offers all of the necessary commercial grade specifications plus the added benefits of lamp striation reduction technology making these ballasts compatible with energy saving T8 lamps. This provides your customers with a mor...

    Learn More

      In Stock in Gescan

    CAD$584.10 /30
  14. Dasal - LVT-60-CLASS 2
    Product Code: DASLVT60CLASS2120

    Features and Benefits • Class 2 approved • 10.5oz. (300g) • 50°C maximum ambient temperature • 90°C maximum case temperature • 120V, 50/60Hz input @ 0.5A • 11.75Vac, 40kHz output @ 5A • 60W maximum load • 10W minimum load without dimming • 20W minimum load with dimming • 0.95 power factor • Electronic internal resettable pro...

    Learn More

     Out of Stock

    CAD$42.12
  15. Standard Products Inc. - 31277
    Product Code: IWAE21338347TDEFLX

    Ballast Compact Fluorescent Electrical pl Series 13- 38w 277-347v

    Learn More

      In Stock in Gescan

    CAD$53.95
  16. Nesco - BA-07R
    Product Code: NESBA07R

      In Stock in Gescan

    CAD$21.92
  17. Allright Ladders - 35-124G330
    Product Code: ALLTEMP35124G330

    35-124G330 [11165] START CAPACITOR 124-149 MFD X 330V

    Learn More

      In Stock in Gescan

    CAD$11.70
  18. Standard Products Inc. - 56609
    Product Code: IWA2LPLSPLC13W120V4

    Description: Magnetic CFL ballast preheat start 60Hz for CFT13W/GX23, CFQ13W/GX23 lamp

    Learn More

     Out of Stock

    CAD$32.09
  19. Philips - 71A6071001D
    Product Code: PHI71A6071001D

    Ballast, Metal Halide, Enclosed, Input Voltage: 120/208/240/277 VAC, Input Amps: 4.0/2.3/2.0/1.7 Amp, Minimum Starting Temperature: -20 Degree F, Lamp Wattage: 400

    Learn More

      In Stock in Gescan

    CAD$127.66
  20. Philips - ICN2S39T35M
    Product Code: PHIICN2S39T35M

    BALLAST, ELECTRONIC, CENTIUM, STARTING METHOD: PROGRAMMED START, LAMP TYPE: T5 HO 39W, FREQUENCY: 50/60, VOLTAGE RATING: 120-277, NUMBER OF LAMPS: 2, OUTPUT TYPE: FIXED, HIGH POWER FACTOR, M

    Learn More

      In Stock in Gescan

    CAD$59.49
  21. Philips - 7C240P40R
    Product Code: PHI7C240P40R

    Capacitor Dry, Microfarad: 24, Voltage: 400, Lamps: 1

    Learn More

     Available from Manufacturer

    CAD$40.17
  22. Philips - ISB084846EI
    Product Code: PHIISB084846EI

    Electronic Sign Ballast, 4-6 lamps, 8-48 feet lamp length, T12HO, T8HO, IntelliVolt

    Learn More

      In Stock in Gescan

    CAD$193.22
  23. Standard Products Inc. - 31279
    Product Code: IWAE22142347TDEFLX

    FEATURES: • Ballast type: Electronic • Starting method: Program Start • Lamp connection: Series • Input voltage (V): 347 V • Input frequency (Hz): 60 HZ • Max. case temperature: 90 °C • Thermal protection: Class P • Type: 1 Outdoo • Contains PCBs: No • Sound rating: A • Open current voltage (OCV) (V): 550 • Inh...

    Learn More

      In Stock in Gescan

    CAD$53.93
  24. IP Lighting - PSCV-1230-D1
    Product Code: IPLPSCV1230D1

    Electrical System: • 120V, 30W dimmable Class II hard wire power supplies

    Learn More

      In Stock in Gescan

    CAD$69.90
View as
An electrical ballast is a device that regulates the current to lamps and provides voltage to start. This mechanism is important because it prevents a fluorescent lamp from overheating and burning out. Ballasts have a separate circuit that allows for low voltage to heat the lamp. There are specific requirements that each ballast and lamp operate under to properly function as a unit. Therefore, the voltage must be known and adhered to when purchasing a ballast to accompany a lamp. Determining your lamp type is an important first step before purchasing the corresponding fluorescent light ballast or an LED ballast. There are other functions of a ballast and lamp combination that you need to consider, such as the light output. The number you would be using is called lumens and can range from 0.77 to 1.1. 0.77 is a lower output requirement for a room that does not need to be as bright, and 1.1 is a higher output for a space that requires brighter lighting. The two types of fluorescent ballasts are magnetic and electronic. Do you need a HID Ballast, or LED Driver? These types of questions are important to assess before you purchase. For example, the electrical requirements of the lamps will determine which type of LED driver you may need. If you have a fluorescent lighting system, you are familiar with the need for ballasts. You need it to jump-start the lights, control it’s functioning, and defend it against power imbalance. Having a quality starter is not only crucial for the proper working but is also very vital for the safety of your place. Gescan can help you with all the aspect of this critical equipment. Our experts can guide you with different types of ballasts and also guide you with their implementation. Gescan also has a diverse range of ballast that you can buy for your place. We have HID core ballasts, slimline ballasts, instant start ballasts, programmed ballasts, metal halide ballast, electronic remote transformer, and a lot more. We can even help you with dimmable LED drivers and ballasts transformer.