View as
  1. Alico - T2
    Product Code: ALIT2

    150VA 120-12V Solid State Transformer

    Learn More

     Available from Manufacturer

    CAD$92.42
  2. Philips - 71A54A2500D
    Product Code: PHI71A54A2500D

    Philips Advance, ANSI Code: M102/142, Lamp Type: MH, MICROFARAD: 16 MFD, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120/277/347 V, Wattage: 150 WTT, ANSI CODE: M102 OR M142, Lamp Starting Method: PULSE, Not covered coil, POWER FACTOR: HIGH

    Learn More

      In Stock in Gescan

    CAD$98.83
  3. Philips - IOP2PSP32N35M
    Product Code: PHIIOP2PSP32N35M

    Philips Advance, electronic ballast, Length: 9.50 IN, Height: 1.00 IN, Width: 1.30 IN, WEIGHT: 0.80 LB, 2 Lamp

    Learn More

     Available from Manufacturer

    CAD$29.99
  4. Standard Products Inc. - 31526
    Product Code: IWAE22642UVATDEFLX

    Description: 26/42W 120/277V Standard Products Electrical Compact Fluorescent Ballast

    Learn More

      In Stock in Gescan

    CAD$45.48
  5. Standard Products Inc. - 62806
    Product Code: IWABFL40WT12RS2LMP120

    BALLASTS FLO ELECTRONIC / 2 Lamp(s) T12 / RS / 25-40W / 120V

    Learn More

     Out of Stock

    CAD$20.81
  6. Philips - 71A8107001DB
    Product Code: PHI71A8107001DB

    Ballast, High Pressure Sodium, Enclosed, Input Voltage: 120 VAC, Input Amps: 4.5/2.4 Amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 150, KIT

    Learn More

      In Stock in Gescan

    CAD$92.00
  7. Dasal - LET-303
    Product Code: DASLET30312AC

    Features and Benefits -UL and C-UL recognized -23.7oz. (670g) -35°C maximum ambient temperature -90°C maximum case temperature -120V, 50/60Hz input @ 2.5A -11.75Vac, 30kHz output @ 25.5A -300W maximum load -50W minimum load with or without dimming -0.985 power factor -Maximum THD 9% -Auto-reset electronic short circuit, overload protection and th...

    Learn More

     Out of Stock

    CAD$145.80
  8. Standard Products Inc. - 61017
    Product Code: IWAESB46848UVSTD

    Description: STANDARD offers a wide range of magnetic and electronic sign ballasts to cover almost all applications. These ballasts provide a high output, low power consumption, and low-temp starting capabilities, with high reliability. STANDARD’S electronic sign ballasts can run T12HO or T8HO lamps. These ballasts are lighter weight than magneti...

    Learn More

      In Stock in Gescan

    CAD$179.81
  9. Standard Products Inc. - 56615
    Product Code: IWASP68RC

    • Ballast type: Magnetic • Starting method: Preheat Start • Lamp connection: -- • Input voltage: 120Vac +5% -10% • Frequency: 60HZ • Class: P • Type: 1 outdoor • Sound rated: A

    Learn More

     Out of Stock

    CAD$21.20
  10. Philips - 399287
    Product Code: PHI71A8007B600

    Philips Advance HID ballasts are available to operate the wide variety of metal halide, high pressure sodium and low pressure sodium lamps available in today’s marketplace.Like fluorescent, HID lamps are gas discharge lamps. Light is produced by an arc discharge between two electrodes located at opposite ends of an arc tube within the lamp’s ou...

    Learn More

      Limited quantity: 1 In Stock

    CAD$40.74
  11. Standard Products Inc. - 61019
    Product Code: IWAESB34432UVSTD

    STANDARD offers a wide range of magnetic and electronic sign ballasts to cover almost all applications. These ballasts provide a high output, low power consumption, and low-temp starting capabilities, with high reliability. STANDARD’S electronic sign ballasts can run T12HO or T8HO lamps. These ballasts are lighter weight than magnetic ballasts ma...

    Learn More

      In Stock in Gescan

    CAD$158.55
  12. Philips - 498394
    Product Code: PHIICN2S5490CN35M

    No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of applications.

    Learn More

      In Stock in Gescan

    CAD$53.21
  13. Philips - 71A8107600
    Product Code: PHI71A8107601B1

    Philips Advance, ANSI Code: S55, Lamp Type: HPS, Number Of Lamps: 1, BALLAST TYPE: Magnetic HID, Voltage Rating: 120 V, Wattage: 150 WTT, ANSI CODE: S55, Lamp Starting Method: PULSE, Covered coil, POWER FACTOR: NORMAL

    Learn More

     Out of Stock

    CAD$64.08
  14. Philips - 508366
    Product Code: PHIH2Q26TPBLSM

    26W 120V Compact Fluorescent Magnetic Ballast

    Learn More

      In Stock in Gescan

    CAD$90.47
  15. Philips - 71A5570001D
    Product Code: PHI71A5570001D

    Ballast, Metal Halide, Enclosed, Input Voltage: 120/208/240/277 VAC, Input Amps: 1.8/1.1/0.9/0.8 Amp, Minimum Starting Temperature: -20 Degree F, Lamp Wattage: 175, KIT

    Learn More

     Available from Manufacturer

    CAD$97.92
  16. Acuity - TL549N-BL
    Product Code: JUNTL549NBL

    12V, 240VA Single Circuit Magnetic Transformer, 120 VAC

    Learn More

     Out of Stock

    CAD$285.57
  17. Philips - LC49CI
    Product Code: PHILC49C

    Ballast, Fluorescent, Electromagnetic, Input Voltage: 120 VAC, Input Amps: 0.20 Amp, Ballast Factor: 1.07, Minimum Starting Temperature: 50 Degree F, Number of Lamps: 1, Lamp Wattage: 4, Lamp Type: Preheat Ballast, Total Harmonic Distortion:

    Learn More

      In Stock in Gescan

    CAD$29.46
  18. Philips - ICN2S110SC35M
    Product Code: PHIICN2S110SC35M

    Ballast, Lamp Type: T12, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 110, M

    Learn More

     Available from Manufacturer

    CAD$70.74
  19. Philips - ISB104014EI
    Product Code: PHIISB104014EI

    Electronic Sign Ballast, 1-4 lamps, 10-40 feet lamp length, T12HO, T8HO, IntelliVolt

    Learn More

     Available from Manufacturer

    CAD$250.59
  20. Philips - 182741
    Product Code: PHIICF2S42M2LD35M

    Offering maximum versatility, the Philips Advance family of SmartMate ballasts for 4-pin compact fluorescent lamps drive a broad range of quad and triple-tube, circline, 2D, and long twin-tube lamps. SmartMate ballasts’ energy efficient design, compact and lightweight housing, and user-friendly features make these ballasts an ideal choice for fix...

    Learn More

      In Stock in Gescan

    CAD$44.53
  21. Philips - 71A87A3001
    Product Code: PHI71A87A3001

    Ballast, High Pressure Sodium, Lamp ANSI Code: S52, Microfarad: 26, Number of Lamps: 1, Ballast Type: Magnetic HID, Voltage: 120/277347, Wattage: 1000

    Learn More

      In Stock in Gescan

    CAD$197.96
  22. Alico - T1
    Product Code: ALIT1

    75VA 120-12V Solid State Transformer

    Learn More

     Available from Manufacturer

    CAD$37.39
  23. Philips - ICN2S86SC35M
    Product Code: PHIICN2S86SC35M

    Centium T8 High Output Solution for Cold Environments. FEATURES AND BENEFITS: • For use in cold environments • Maximizes lamp life • Higher Light Output • Used with multiple lamp • -30° F starting capability • Programmed Start • 1.0 Ballast Factor • 1 or 2 Lamp Operation

    Learn More

     Available from Manufacturer

    CAD$105.64
  24. Philips - 71A6572001
    Product Code: PHI71A65920011

    Ballast, Metal Halide, Enclosed, Input Voltage: 120/208/240/277 VAC, Input Amps: 9.0/5.2/4.5/3.9 Amp, Minimum Starting Temperature: -20 Degree F, Lamp Wattage: 1000

    Learn More

      In Stock in Gescan

    CAD$171.06
View as
An electrical ballast is a device that regulates the current to lamps and provides voltage to start. This mechanism is important because it prevents a fluorescent lamp from overheating and burning out. Ballasts have a separate circuit that allows for low voltage to heat the lamp. There are specific requirements that each ballast and lamp operate under to properly function as a unit. Therefore, the voltage must be known and adhered to when purchasing a ballast to accompany a lamp. Determining your lamp type is an important first step before purchasing the corresponding fluorescent light ballast or an LED ballast. There are other functions of a ballast and lamp combination that you need to consider, such as the light output. The number you would be using is called lumens and can range from 0.77 to 1.1. 0.77 is a lower output requirement for a room that does not need to be as bright, and 1.1 is a higher output for a space that requires brighter lighting. The two types of fluorescent ballasts are magnetic and electronic. Do you need a HID Ballast, or LED Driver? These types of questions are important to assess before you purchase. For example, the electrical requirements of the lamps will determine which type of LED driver you may need. If you have a fluorescent lighting system, you are familiar with the need for ballasts. You need it to jump-start the lights, control it’s functioning, and defend it against power imbalance. Having a quality starter is not only crucial for the proper working but is also very vital for the safety of your place. Gescan can help you with all the aspect of this critical equipment. Our experts can guide you with different types of ballasts and also guide you with their implementation. Gescan also has a diverse range of ballast that you can buy for your place. We have HID core ballasts, slimline ballasts, instant start ballasts, programmed ballasts, metal halide ballast, electronic remote transformer, and a lot more. We can even help you with dimmable LED drivers and ballasts transformer.