View as
  1. Philips - 181750
    Product Code: PHILI551J4

    High pressure sodium and modern metal halide lamps which include existing lamps, 150 watt and less, as well as the new generation of pulse-start metal halide lamps, 150 watt and greater, have no starting electrodes. In addition to an OCV of approximately two times the lamp voltage, these lamps utilize an “ignitor” to provide a high voltage star...

    Learn More

     Available from Manufacturer

    CAD$52.37
  2. Philips - GOP2PSP32SC35M
    Product Code: PHIGOP2PSP32SC35M

    Optanium ballasts for T5 and T8 lamps are part of our effort to promote environmental responsibility through Smart Solutions™ - energy efficient products, lighting systems, services and expertise through Philips Advance branded products. They are also one of the charter products of the NEMA Premium® Ballast Program. All of this makes these balla...

    Learn More

     Available from Manufacturer

    CAD$34.21
  3. Acuity - TL575-75-BL
    Product Code: JUNTL57575BL

    12V, 0.5-75 Watts, 1-Circuit Magnetic Transformer 120 VAC

    Learn More

     Out of Stock

    CAD$99.98
  4. Liteline - CL-TPW60-M-WH
    Product Code: LITCLTPW60MWH

    65W Electronic, solid state low voltage transformer with 4-in black & white wire and 4-in red XL wire and Molex connector. • Approved for remote application. • Short circuit and overload protection. • May be dimmed with regular incandescent dimmers. • UL® and ETL® recognized. • 6' Maximum Distance. • Dimensions: L: 4-3/8" W: ...

    Learn More

      Limited quantity: 4 In Stock

    CAD$30.87
  5. Standard Products Inc. - 10022
    Product Code: IWABHPS0100120CRKSTD

    Description: Ballast High Intensity Discharge High Pressure Sodium 100w 120v

    Learn More

      In Stock in Gescan

    CAD$42.93
  6. Dasal - LET-75
    Product Code: DASLET75VA120

    Features and Benefits • UL and C-UL recognized • 3oz. (86g) • 50°C maximum ambient temperature • 90°C maximum case temperature • 120V, 50/60Hz input @ 0.635A • 11.75Vac, 40kHz output @ 6.35A • 75W maximum load • 10W minimum load without dimmer • 20W minimum load with dimmer • 0.95 power factor • Waterproof potting • Electr...

    Learn More

     Available from Manufacturer

    CAD$26.35
  7. Philips - 71A8773001
    Product Code: PHI71A8773001

    Ballast, High Pressure Sodium, Lamp ANSI Code: S52, Microfarad: 26, Number of Lamps: 1, Ballast Type: Magnetic HID, Voltage: 120/208/240/277, Wattage: 1000

    Learn More

     Available from Manufacturer

    CAD$205.96
  8. Standard Products Inc. - 61015
    Product Code: IWAESB12216UVSTD

    Description: STANDARD offers a wide range of magnetic and electronic sign ballasts to cover almost all applications. These ballasts provide a high output, low power consumption, and low-temp starting capabilities, with high reliability. STANDARD’S electronic sign ballasts can run T12HO or T8HO lamps. These ballasts are lighter weight than magneti...

    Learn More

     Available from Manufacturer

    CAD$75.46
  9. Arlington - 010104.018
    Product Code: ARG010104018

    Ballast High Pressure Sodium 400w remote 120/208/240/277

    Learn More

     Available from Manufacturer

    CAD$2,074.58
  10. Philips - 71A8473001D
    Product Code: PHI71A8473001D

    Ballast, High Pressure Sodium, Input Voltage: 120/208/240/277 VAC, Input Amps: 3.8/2.2/1.9/1.7 Amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 400

    Learn More

     Available from Manufacturer

    CAD$152.72
  11. Philips - 71A81E6500D
    Product Code: PHI71A81E6500D

    High pressure sodium and modern metal halide lamps which include existing lamps, 150W and less, as well as the new generation of pulse-start metal halide lamps, 150W and greater, have no starting electrodes. In addition to an OCV of approximately twotimes the lamp voltage, these lamps utilize an “ignitor” to provide a high voltage starting puls...

    Learn More

     Available from Manufacturer

    CAD$187.57
  12. Philips - 501056
    Product Code: PHIIOPA3P32LWN35M

    Centium and Optanium ballast engineered to optimize lighting performance and maximize energy savings, these innovative ballasts bring sustainable performance to virtually any business application. Both ballast families feature IntelliVolt® technology (120–277V operation), which simplifies ordering and reduces SKU requirements. In addition, Optan...

    Learn More

     Available from Manufacturer

    CAD$20.39
  13. Philips - LI571H5IC
    Product Code: PHILI571H5

    HID, replacement kit, METAL HALIDE/HIGH PRESSURE SODIUM LAMP, LAMP WATTAGE: 1000/2000 W, ANSI CODE: M134/M141/S52, MAXIMUM DISTANCE TO LAMP: 2 TO 7 FT, CASE TEMP: 105 DEG C, SHAPE: OVAL

    Learn More

     Available from Manufacturer

    CAD$54.55
  14. Philips - 119578
    Product Code: PHI71A60A2500DA

    Philips Advance HID ballasts are available to operate the wide variety of metal halide, high pressure sodium and low pressure sodium lamps available in today’s marketplace. Like fluorescent, HID lamps are gas discharge lamps. Light is produced by an arc discharge between two electrodes located at opposite ends of an arc tube within the lamp’s o...

    Learn More

      In Stock in Gescan

    CAD$138.95
  15. Standard Products Inc. - 10457
    Product Code: IWAE2528347SLGLB

    CFL - Electronic - Instant Start E1528-347-SL GLB

    Learn More

     Available from Manufacturer

    CAD$77.87
  16. Diffusion Lighting - PW24-24V
    Product Code: DIFPW2424V

    Diffusion PW24-24V is a 24 Watt plug-in driver. FEATURES: • Simple plug and play setup • 24W 24V load • cUL Listed • Input: 120V • Output: 24VDC 24W 1 amp • Plug-in with 2.1mm jack • 2.1mm female jack included

    Learn More

      In Stock in Gescan

    CAD$69.52
  17. Solaira - E871-FTJ-411
    Product Code: SOLE871FTJ411

    Metal halide lamp. CWA-type circuit.

    Learn More

     Out of Stock

    CAD$72.11
  18. Solaira - E871-FTJ-117
    Product Code: SOLE871FTJ117

    Metal halide lamp. CWA-type circuit.

    Learn More

     Out of Stock

    CAD$65.45
  19. Solaira - E37-63-AS-6.9-N6
    Product Code: SOLE3763AS69N6

    Ignitor compatible with any constant wattage autotransformer (CWA) and constant wattage isolated transformer (CWI) 150W S56 to 430W HPS lamp ballasts

    Learn More

     Out of Stock

    CAD$32.72
  20. Solaira - EMIAJDDZ400
    Product Code: SOL78181383

    Ballast for one 400W, M59 metal halide lamp with 347/600V and 2.6A

    Learn More

     Out of Stock

    CAD$148.47
  21. Solaira - EMIAJDDZ175
    Product Code: SOL78181465

    Ballast for one 175W, M57 metal halide lamp with 347/600V and 0.64A

    Learn More

     Out of Stock

    CAD$113.52
  22. Philips - REL3P32SC35M
    Product Code: PHIREL3P32SC35M

    CENTIUM Series. Reliable and robust, this broad line of Centium high frequency electronic ballasts for T5, T5HO, T8 and T12 fluorescent lamps offers all of the necessary commercial grade specifications plus the added benefits of lamp striation reduction technology making these ballasts compatible with all energy saving T8 lamps. This provides a mor...

    Learn More

     Out of Stock

    CAD$26.79
  23. Philips - 183319
    Product Code: PHIICF2S26HILD35M

    Philips Advance fluorescent electronic and magnetic ballasts are designed and manufactured to engineering standards correlating to an average life expectancy of 50,000 hours of operation at maximum rated case temperature. Since Philips Advance ballasts operate below their maximum case temperature in the majority of applications, increased ballast l...

    Learn More

     Available from Manufacturer

    CAD$50.50
  24. Philips - 7C150P40R
    Product Code: PHI7C150P40R

    Where quiet performance is required, the standard open core and coil ballast is encapsulated (potted) in a cube-shaped steel can utilizing Class H (180ºC) polyester compound.

    Learn More

     Available from Manufacturer

    CAD$50.89
View as
An electrical ballast is a device that regulates the current to lamps and provides voltage to start. This mechanism is important because it prevents a fluorescent lamp from overheating and burning out. Ballasts have a separate circuit that allows for low voltage to heat the lamp. There are specific requirements that each ballast and lamp operate under to properly function as a unit. Therefore, the voltage must be known and adhered to when purchasing a ballast to accompany a lamp. Determining your lamp type is an important first step before purchasing the corresponding fluorescent light ballast or an LED ballast. There are other functions of a ballast and lamp combination that you need to consider, such as the light output. The number you would be using is called lumens and can range from 0.77 to 1.1. 0.77 is a lower output requirement for a room that does not need to be as bright, and 1.1 is a higher output for a space that requires brighter lighting. The two types of fluorescent ballasts are magnetic and electronic. Do you need a HID Ballast, or LED Driver? These types of questions are important to assess before you purchase. For example, the electrical requirements of the lamps will determine which type of LED driver you may need. If you have a fluorescent lighting system, you are familiar with the need for ballasts. You need it to jump-start the lights, control it’s functioning, and defend it against power imbalance. Having a quality starter is not only crucial for the proper working but is also very vital for the safety of your place. Gescan can help you with all the aspect of this critical equipment. Our experts can guide you with different types of ballasts and also guide you with their implementation. Gescan also has a diverse range of ballast that you can buy for your place. We have HID core ballasts, slimline ballasts, instant start ballasts, programmed ballasts, metal halide ballast, electronic remote transformer, and a lot more. We can even help you with dimmable LED drivers and ballasts transformer.