AHE10X10X4 - 10"x10"x4" Steel Junction Box Hinge Cover, Grey
Details
Pull Box, Hinged Cover, Bulletin A90HC (Hinge cover cut-out box), Size/Dims: 10.00x1.00x4.00, Material/Finish: Steel/Gray
UPC | 783510511104 |
---|---|
Color | Gray |
Certifications | UL US Listed |
Application(how its used) | Commercial and general industrial applications |
Material | Steel |
Height | 10 in |
Width | 10 in | Specification | Detailed Specifications |