AHE6X6X4 - 6"x6"x4" Steel Junction Box Hinge Cover, Grey

CAD$6.50

Product code: GESSTLEBOX664

Part Number: AHE6X6X4

  In Stock in Gescan

Details

Pull Box, Hinged Cover, Bulletin A90HC (Hinge cover cut-out box), Size/Dims: 6.00x6.00x4.00, Material/Finish: Steel/Gray

UPC 783510510503
Color Gray
Certifications UL US Listed
Application(how its used) Commercial and general industrial applications
Material Pregalvanized Steel
Height 6"
Width 6"
Specification  Detailed Specifications