AHE8X8X4 - 8"x8"x4" Steel Junction Box Hinge Cover, Grey

CAD$9.64

Product code: GESSTLEBOX884

Part Number: AHE8X8X4

  In Stock in Gescan

Details

Pull Box, Hinged Cover, Bulletin A90HC (Hinge cover cut-out box), Size/Dims: 8.00x8.00x4.00, Material/Finish: Steel/Gray

UPC 783510510800
Color Gray
Certifications UL US Listed
Application(how its used) Commercial and general industrial applications
Material Pregalvanized Steel
Height 8"
Width 8"
Specification  Detailed Specifications