Arlington - 8141FGC - 1 Piece Arlington Siding Mounting Block Box Exterior Surface Mount, White

CAD$11.02

Product code: ARL8141F

Manufacturer: Arlington

Part Number: 8141FGC

  In Stock in Gescan

Details

Description: Siding Mounting block with built-in electrical box for smooth vertical mounting of light fixtures on all siding types. Paintable. UV rated plastic for long outdoor life. FEATURES AND BENEFITS • Installs before or after siding is installed. Remove break-away flanges for installation on previously sided structures. • One-piece design • Textured, paintable surface • NM cable connector included

UPC 018997089090
Color White
Certifications UL and CSA Listed
Material Plastic
Height 6.652 in
Width 6.652 in
Specification  Detailed Specifications