Arlington - BE1R - 1-1/2" Arlington Ceiling Ring Box Extender, White

CAD$3.72

Product code: ARLBE1R

Manufacturer: Arlington

Part Number: BE1R

  In Stock in Gescan

Details

Description: Arlington’s non-conductive box extenders extend set back metal or non-metallic electrical boxes up to 1-1/2 inches the easy way! They work for any single gang device and most steel and non-metallic outlet boxes – providing a level, fully supported wiring device that’s flush with the wall surface. In steel boxes they prevent arcing and shorting by creating a barrier between the box and device screws. FEATURES AND BENEFITS • Complies with 2014 NEC Article 314.20 • Extends box up to 1-1/2” to bring it level with ceiling surface • Trims to accommodate shallow boxes or to avoid obstructions • Manufactured from 105°C continuous use 94V0 rated flame retardant plastic for safer installations

UPC 01899740161
Color White
UNSPSC 39121303
Material Plastic
Diameter 4.85 in
Length 123.19 in
Width 110.49 in
Specification  Detailed Specifications