Arlington - BE2 - 2-Gang 1-1/2" Arlington Box Extender Ring, White

CAD$2.98

Product code: ARLBE2

Manufacturer: Arlington

Part Number: BE2

  In Stock in Gescan

Details

Description: Arlington’s non-conductive box extenders extend set back metal or non-metallic electrical boxes up to 1-1/2 inches the easy way! They work for any single gang device and most steel and non-metallic outlet boxes – providing a level, fully supported wiring device that’s flush with the wall surface. In steel boxes they prevent arcing and shorting by creating a barrier between the box and device screws. FEATURES AND BENEFITS • Allows the contractor to comply with 2014 NEC Article 314.20 • Levels and supports the wiring device where the box is set back from the wall surface (adjusts up to a 1-1/2” box extension) • Works in handy boxes and 4” square electrical boxes with plaster rings for single switches or receptacle • Functions with all standard devices, switches, and GFCIs • Manufactured from 105°C continuous use 94V0 rated flame retardant plastic for safer installations

UPC 018997489609
Color White
UNSPSC 39121311
Certifications UL and CSA Listed
Material Plastic
Height 4.18 in
Length 4.18 in
Width 4.1 in
Specification  Detailed Specifications