Arlington - CP3540 - 3 1/2" and 4" Arlington Round Ceiling Box Cover Plate, White

CAD$2.39

Product code: ARLCP3540

Manufacturer: Arlington

Part Number: CP3540

  In Stock in Gescan

Details

PRODUCT DETAILS • Covers unused 3-1/2" and 4" round and octagonal boxes prior to the installation of a fan or fixture • Deeper cover works with "pan" boxes without the need to cut the post • Use #8 screws provided or back out existing screws to accept notched bracket • Bracket has two separate cover mounting options. Threaded post pushes in, for flat ceilings, or screws on for textured/uneven ceilings • Attractive cover, screws don't show on the ceiling • Plastic eliminates the scratches you get with painted metal covers • Covers poorly cut drywall

UPC 018997540904
Color White
UNSPSC 39121304
Certifications UL and CSA Listed
Material Non-metallic
Diameter 3 1/2 in, 4 in
Width 136.906 in
Specification  Detailed Specifications