Arlington - DBPV1C - 1 Gang Arlington Dri-Box Vertical Mount, Clear

CAD$21.76

Product code: ARLDBPV1C

Manufacturer: Arlington

Part Number: DBPV1C

  In Stock in Gescan

Details

Description: The Dri-Box® adapter will accept any wiring device and standard single gang wall plate. Perfect when installing a switch, receptacle, TV, or volume control outdoors. The Dri-Box® is weatherproof while in use and does not require any special adapters to accommodate its shape. The cover and base is clear for easy identification of device. Can be used to meet OSHA lockout/tagout requirements using a standard padlock.

UPC 01899717840
Color Clear
UNSPSC 39121305
Height 160.3502 in
Width 85.725 in
Specification  Detailed Specifications