Arlington - FB900 - 14.5" 90 Degree Arlington Fan & Fixture Mounting Boxes for New Construction, White
Details
Description: Arlington Fan & Fixture Mounting Boxes for New Construction Mounts fans and fixtures on sloped or cathedral ceilings. FEATURES AND BENEFITS • No loose parts to misplace – totally self-contained! • Large, 8” square mounting surface handles newer fans with larger canopies • Installs quickly and securely • FB900 has taller sides to fit cathedral ceilings with angles greater than 80° • Paintable, textured finish • Fan/fixture installation screws are parked...ready for easy fan/fixture bracket installation! • UL rated: 70 lb. fan, 200 lb. fixture; CSA rated: 50 lb. fan/fixture
UPC | 01899775250 |
---|---|
Color | White |
UNSPSC | 39121303 |
Material | Plastic |
Diameter | 3.875 in |
Height | 6.364 in |
Length | 8.000 in |
Width | 8.000 in | Specification | Detailed Specifications |