Arlington - LV1 - 1-Gang Arlington Low Voltage Mounting Bracket, Black

CAD$1.84

Product code: ARLLV1

Manufacturer: Arlington

Part Number: LV1

  In Stock in Gescan

Details

Description: Arlington Low Voltage Mounting Bracket Single through 4-gang brackets for installations on existing construction. Designed to install LOW VOLTAGE Class 2 ONLY. FEATURES AND BENEFITS • Non-metallic – better than metal and costs less too! • For communications, cable TV, computer wiring. • CAT 5 listed • Adjusts to fit 1/4” to 1” thick wallboard, paneling, or drywall • Bracket is its own template for cut out • Mounting wings hold bracket securely against wall when screws are tightened

UPC 01899758175
Color Black
UNSPSC 31162500
Installation 1/4 TO 1 INCH DRYWALL/PANELING/WALLBOARD
Material Plastic
Height 5.460 in
Length 5.46 in
Width 2.500 in
Specification  Detailed Specifications