Arlington - LV2 - 2-Gang Arlington Low Voltage Mounting Bracket, Black

CAD$2.78

Product code: ARLLV2

Manufacturer: Arlington

Part Number: LV2

  In Stock in Gescan

Details

Description: Arlington Low Voltage Mounting Bracket Single through 4-gang brackets for installations on existing construction. Designed to install LOW VOLTAGE Class 2 ONLY. FEATURES AND BENEFITS • Non-metallic – better than metal and costs less too! • For communications, cable TV, computer wiring. • CAT 5 listed • Adjusts to fit 1/4” to 1” thick wallboard, paneling, or drywall • Bracket is its own template for cut out • Mounting wings hold bracket securely against wall when screws are tightened

UPC 01899710952
Color Black
UNSPSC 30211700
Material Plastic
Height 5.460 in
Length 5.46 in
Width 4.185 in
Specification  Detailed Specifications