Arlington - LVH1 - 1-Gang Arlington Low Voltage Wire Tire Off Mounting Bracket for New Construction, Black

CAD$1.06

Product code: ARLLVH1

Manufacturer: Arlington

Part Number: LVH1

  In Stock in Gescan

Details

Description: Arlington 1-Gang Low Voltage Mounting Bracket for New Construction Designed to install LOW VOLTAGE Class 2 ONLY. Mounts vertical or horizontal on wood or metal studs. FEATURES AND BENEFITS • Non-metallic • Sturdy tabs provide extra-secure vertical or horizontal mounting of class 2, low voltage wiring. • Convenient wire tie-off through slot at top • Versatile LVH1K permits the use of 3/4” EMT or a 1” fitting. • Costs 20% less than metal extension rings!

UPC 01899710979
Color Black
UNSPSC 31162500
Material Non-metallic
Height 4.552 in
Length 4.55 in
Width 3.187 in
Specification  Detailed Specifications