Arlington - LVMB2 - 2-Gang Arlington Low Voltage Mounting Brackets for New Construction, Black

CAD$3.07

Product code: ARLLVMB2

Manufacturer: Arlington

Part Number: LVMB2

  In Stock in Gescan

Details

Description: Low Voltage Mounting Brackets for New Construction Designed to install LOW VOLTAGE Class 2 ONLY. FEATURES AND BENEFITS • Non-metallic • For communications, cable TV, computer wiring • Cat 5 listed • Permits the use of 3/4” EMT • Works with 1/2” or 5/8” drywall • Available in single or double-gang models

UPC 01899714365
Color Black
UNSPSC 31162500
Installation 1/2 INCH, 5/8 INCH DRYWALL
Material Non-metallic
Height 4.158"
Length 4.842 in
Width 3.147 in
Specification  Detailed Specifications