Arlington - LVN1 - 1 Gang Low Voltage Arlington Nail-On Mount Non-Metallic Mounting Bracket, Black

CAD$0.92

Product code: ARLLVN1

Manufacturer: Arlington

Part Number: LVN1

  In Stock in Gescan

Details

PRODUCT DETAILS • Dimension: 4.170 Inch x 2.810 Inch • Come complete with captive nails or screws, ready to install • Built-in loop for tying off cable • Nail-on bracket installs in 25% less time -and the screw-on style in 50% less time than steel or plastic mud rings Arlington Low voltage mounting bracket in white color is non-metallic and is nail mounted. It measures 4.170 Inch x 2.810 Inch, fits to a wall thickness of 1/4 Inch - 1 Inch and installs with a 3.5-Inch hole saw. The mounting bracket is made up of plastic which increases its durability and protects cable from damage. It is backless allowing easier access and wiring with 1-gang configuration. Ideally used for communications, Cable Television, Computer Wiring and install/hide wires behind a wall. Mounting bracket is UL/CSA listed.

UPC 01899700261
Color Black
UNSPSC 31162500
Height 4.170 In. HIGH
Length 105.918 Inch
Width 71.374 Inch
Specification  Detailed Specifications