Arlington - LVS1 - 1 Gang Screw On Low Voltage Arlington Mounting Brackets for New Construction, Non Metallic Black

CAD$1.03

Product code: ARLLVS1

Manufacturer: Arlington

Part Number: LVS1

  In Stock in Gescan

Details

Description: Arlington Screw On Low Voltage Mounting Brackets for New Construction Single through 4-gang brackets for the installation of LOW VOLTAGE Class 2 ONLY. FEATURES AND BENEFITS • Non-metallic • Built-in loop to tie off cable • Eliminates pushback • Comes complete with nails parked in place ready to install! • Installs in 25% less time than steel or plastic mud rings • Nail-on (“N” styles) for wood studs • Screw-on (“S” styles) for metal studs

UPC 01899700262
Color Black
UNSPSC 31162500
Material Non-metallic
Height 4.170"
Length 4.17"
Width 2.810"
Specification  Detailed Specifications