Arlington - MB8 - 8" Arlington Flat Mounting Block Fan Fixture

CAD$18.70

Product code: ARLMB8

Manufacturer: Arlington

Part Number: MB8

  In Stock in Gescan

Details

Description: 8’’ Mounting Block With built-in box for fan and fixture installations FEATURES AND BENEFITS • Ceiling medallion and electrical box combined • Supports flood lights, smoke detectors, fans, light fixtures -any fixture needing a safe, strong installation. • UV rated plastic • For interior or exterior use • Mounts directly to soffit or ceiling joist without the need to cut ceiling drywall • Paintable • UL rated: 70 lb. fan, 200 lb. fixture; CSA rated: 50 lb. fan/fixture

UPC 01899742330
UNSPSC 39121303
Material UV rated plastic
Diameter 8 in
Height 0.740 in
Specification  Detailed Specifications