ASE10X10X4 - 10"x10"x4" Pull Box Steel Crew Cover, Grey

CAD$11.70

Product code: GESSTLDBX10104

Part Number: ASE10X10X4

  In Stock in Gescan

Details

Pull Box, Screw Cover / KO's, Bulletin A90P1 (Pull Boxes Type1), Size/Dims: 10.00x10.00x4.00, Material/Finish: Steel/Gray

UPC 783510430702
Color Gray
Certifications C.S.A. Certified, UL Listed
Application(how its used) Commercial and general industrial applications
Material Pregalvanized Steel
Height 10"
Width 10"
Specification  Detailed Specifications