ASE10X10X6 - 10"x10"x6" Pull Box Steel Crew Cover, Gray

CAD$14.24

Product code: GESSTLDBX10106

Part Number: ASE10X10X6

  In Stock in Gescan

Details

Pull Box, Screw Cover / KO's, Bulletin A90P1 (Pull Boxes Type1), Size/Dims: 10.00x10.00x6.00, Material/Finish: Steel/Gray

UPC 783510432003
Color Gray
Certifications C.S.A. Certified / UL Listed
Material Pregalvanized Steel
Height 10
Width 10
Specification  Detailed Specifications