ASE12X12X4 - 12"x12"x4" Pull Box Steel Crew Cover, Grey

CAD$10.91

Product code: GESSTLDBX12124

Part Number: ASE12X12X4

  In Stock in Gescan

Details

Pull Box, Screw Cover / KO's, Bulletin A90P1 (Pull Boxes Type1), Size/Dims: 12.00x12.00x4.00, Material/Finish: Steel/Gray

UPC 783510430900
Color Gray
Certifications C.S.A. Certified, UL Listed
Application(how its used) Commercial and general industrial applications
Material Pregalvanized Steel
Height 12"
Width 12"
Specification  Detailed Specifications