ASE6X6X4 - 6"x6"x4" Pull Box Steel Crew Cover, Grey

CAD$6.11

Product code: GESSTLDBX664

Part Number: ASE6X6X4

  In Stock in Gescan

Details

Pull Box, Screw Cover / KO's, Bulletin A90P1 (Pull Boxes Type1), Size/Dims: 6.00x6.00x4.00, Material/Finish: Steel/Gray

UPC 783510430108
Color Gray
Certifications C.S.A. Certified, UL Listed
Application(how its used) Commercial and general industrial applications
Material Pregalvanized Steel
Height 6"
Width 6"
Specification  Detailed Specifications